Apply to be a TradeMaster!
Main product image of 110-125V Start Capacitor (340-408 MFD)
Magnifying glass
Hover image to zoom

110-125V Start Capacitor (340-408 MFD)

Brand:
Packard
SKU:
PMJ340
Rating:
(0)
Q&A:
(0)
110-125V Start Capacitor (340-408 MFD)
Magnifying glass
Hover image to zoom
PMJ340 has been discontinued
Discontinued January 17, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
110-125V Start Capacitor (340-408 MFD)
Brand:
Titan Pro
SKU:TMJ340
(0)
Order by 6PM, receive 23 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
110-125V
Product Highlight: MFD
340-408 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
  • Volts: 110-125
  • Diameter (In.): 1 7/16
  • Height (In.): 3 3/8
  • Hertz: 50/60
  • MFD: 340-408
  • Rated 3-second start
  • 20 starts per hour
  • Operating temperature range: 40º to 65ºC (-40º to 149ºF)
  • Meet or exceed Electronic Industries Association (EIA)
  • Standard RS-463 type 2
  • UL recognized and CUL approved

Specs

–
Voltage:

110-125V

MFD:

340-408

Height:

3-3/8"

Diameter (Inches):

1-7/16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need