Apply to be a TradeMaster!
Main product image of 25 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

25 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCF25
Rating:
(13)
Q&A:
(1)
25 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$6.67 each
In Stock
In Stock
Get 115 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Shape: 
Round
Voltage: 
440/370V
440/370V370V480V
MFD: 
25

MANUALS (1)


This item replaces: CR25X440R, CAP-25/440R, TRC25, CR25X370R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
25 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.97" Diameter
Product Highlight: Height (Inches)
2.95" Height

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

25

Shape:

Round

Diameter (Inches):

1.97"

Height (Inches):

2.95"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 25 MFD Round Motor Run Capacitor (440/370V)
25 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF25
(13)
440/370V
25
Round
1.97"
2.95"
370V
25
Round
1-3/4"
2.38"
440v
25
Round
1-3/4"
3"

You May Also Need

10 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF10
Titan Pro

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Just what was needed

Quick delivery, good fit, tight place, instant fix for ice machine
JP
FL.
25 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

motor capacitors

Gret price and quick ship
RB
central texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We buy this product all the time

We use them on our APU units.
Stacie
Oklahoma City, OK
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

works great, good pricing.
ken
idaho
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

needed for pool motor replacement. did not pay attention to actual size. almost did not fit. but, works as it should.
trimmer
sarasota ,fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, good price, and fast service

In Kentucky, the wholesale HVAC stores cannot sell to individuals. This was a good workaround. I used to be in the business, so it is really frustrating to be shut out. Thanks, SupplyHouse for selling to everyone. This was for a pool pump motor.
WG
Paducah, KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exact replacement component

Shipped quickly and was the correct part
Paul
Denver
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item agan

good
VLAD
SANTA CLARITA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect on master cool mmb12

Worked perfect on master cool mmb12
Bdisdgg
PHX, Az
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Build Quality

Good price. American made.
Waynezo
FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I need the diameter and height of this capacitor please.

Asked by Laura 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

TRCF25 is 2.95" tall and 1.97" wide.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy