The Day Savers – A National Tradesmen Day Contest
Main product image of 40 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

40 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCF40
Rating:
(9)
Q&A:
(0)
40 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$7.58 each
In Stock
In Stock
Get 114 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Shape
Round
Voltage
440/370V
MFD
40
15

MANUALS (1)


This item replaces: TRC40, CAP-40/440R, CR40X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440/370V
Product Highlight: MFD
40 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.97" Diameter
Product Highlight: Width (Inches)
1.97" Width
Product Highlight: Height
3.94"

Description

At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

Product Type:

Capacitor

Voltage:

440/370V

MFD:

40

Shape:

Round

Diameter (Inches):

1.97"

Width (Inches):

1.97"

Height:

3.94"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 40 MFD Round Motor Run Capacitor (440/370V)
40 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF40
(9)
440/370V
40
Round
440v
40
Round
440v
40
Round

You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

excellent

Great
ali
Illinois
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Does it's job
Hop
Nc
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommended seller

Great price! Super fast shipper!
JR20829
Louisiana
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved a bunch of sweat with fast shipping

Ordered part Saturday, got it Tuesday and had air conditioning again within an hour of delivery. Part was just as described and worked perfectly.
Ted
Middletown, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely be buying this product again.

We have had a family owned Lawn Irrigation business since 88 and I would definitely recommend this product to do what it is made to do.
TNI IRR
Lake placid fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In stock, good price, quick delivery.

Capacitors have been hard to find during this heat wave, but supplyhouse.com had what I needed in stock with their normal quick delivery.
JRD
Churchville, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You need it they got it

If your A/c isn't working this should get you back up and running again. This is the smaller diameter size 2 inches.
JLH09
Miami Fl
4 years ago
Was this review helpful to you?

Yes

I work
Charlie
Los Angeles
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I wanted at a great price!

I bought this for an A/C unit at a rental house. Much better price than our local electrical supply store. Reasonable shipping and fast delivery.
Jeff the landlord
Central Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy