The Day Savers – A National Tradesmen Day Contest
Main product image of 110-125V Start Capacitor (850-1020 MFD)
Magnifying glass
Hover image to zoom

110-125V Start Capacitor (850-1020 MFD)

Brand:
Packard
SKU:
PMJ850
Rating:
(0)
Q&A:
(0)
110-125V Start Capacitor (850-1020 MFD)
Magnifying glass
Hover image to zoom
PMJ850 has been discontinued
Discontinued January 6, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
110-125V Start Capacitor (850-1020 MFD)
Brand:
Titan Pro
SKU:TMJ850
(0)
Order by 6PM, receive 10 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
110-125V
Product Highlight: MFD
850-1020 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/16" Diameter
Product Highlight: Height
4-3/8"

Description

These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
  • Volts: 110-125
  • Diameter (In.): 2 1/16
  • Height (In.): 4 3/8
  • Hertz: 50/60
  • MFD: 850-1020
  • Rated 3-second start
  • 20 starts per hour
  • Operating temperature range: 40º to 65ºC (-40º to 149ºF)
  • Meet or exceed Electronic Industries Association (EIA)
  • Standard RS-463 type 2
  • UL recognized and CUL approved

Specs

Voltage:

110-125V

MFD:

850-1020

Diameter (Inches):

2-1/16"

Height:

4-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.