Shop Resideo Sale
Main product image of 30 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

30 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCF30
Rating:
(14)
Q&A:
(1)
30 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$6.07 each
In Stock
In Stock
Get 176 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Round
Voltage: 
440/370V
440/370V370V480V
MFD: 
30

MANUALS (1)


This item replaces: CAP-30/440R, CR30X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
30 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.97" Diameter
Product Highlight: Height (Inches)
3.35" Height
Product Highlight: Width (Inches)
1.97" Width

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

30

Shape:

Round

Diameter (Inches):

1.97"

Height (Inches):

3.35"

Width (Inches):

1.97"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
CURRENT ITEM
Product Image of 30 MFD Round Motor Run Capacitor (440/370V)
30 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF30
(14)
440/370V
30
Round
3.35"
370V
30
Round
2.38"
440v
30
Round
3.375"
440/370V
30
Round
3.38"

You May Also Need

Product Reviews

4.57 out of 14 reviews
93% would recommend this product
4.57
out of 14 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
14%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

Run capacitor running fine

Old Sears air conditioner compressor was short cycling. Called Supply House customer support but they said they did not have a replacement part for it. Instead of going by part number, like SH customer support was doing, I looked it up by the voltage specs. TBH is capacitor is actually better than the original because it has higher tolerances. Customer support still gets 5 stars because they made previous returns really simple.
VS

Most Liked Negative Review

This prduct failed miserably.

Use on a 5HP compressor and failed miserably. Less than a month on the unit, and it would not keep it running.
Showing 1-10 of 14 reviews

Run capacitor running fine

Old Sears air conditioner compressor was short cycling. Called Supply House customer support but they said they did not have a replacement part for it. Instead of going by part number, like SH customer support was doing, I looked it up by the voltage specs. TBH is capacitor is actually better than the original because it has higher tolerances. Customer support still gets 5 stars because they made previous returns really simple.
Beej
Noneya
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as described on site

was exact match of old capacitor I was replacing
jkmkj5
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as Ordered

As described, as delivered. No issues.
Mitch G
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

As advertised. Delivery was on schedule
Tim
Lubbock
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

We recently upgraded the capacitors for our equipment from 15 MFD to 30. These work great and give the motors plenty of power.
Jeff
Montana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This prduct failed miserably.

Use on a 5HP compressor and failed miserably. Less than a month on the unit, and it would not keep it running.
Dennis
Grass Valley, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Used these on our rebuilt pool motors. Great product and price.
DB
Phoenix, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

30 mfd round motor run capacitor

Great product and pricing. Shipping is also fast. Glad I found this company!
DB
Phoenix, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Great products & great service. Will use again.
Walt
Homosassa Fla.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Used it as a replacement for my table saw motor and it works great.
TimC
Clearwater, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions of this capacitor? Height and width. I have to make sure it will fit under the capacitor cover on my motor. Thank You.

Asked by Pool Jedi 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The height is 3.35 inches and the width is 1.97 inches.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy