Shop Resideo Sale
Main product image of SPST 24V 16 Resistive Amps Switching Fan Relay
Magnifying glass
Hover image to zoom

SPST 24V 16 Resistive Amps Switching Fan Relay

Brand:
Packard
SKU:
PR290Q
Rating:
(1)
Q&A:
(0)
SPST 24V 16 Resistive Amps Switching Fan Relay
Magnifying glass
Hover image to zoom
$15.13 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
  • 1/4" quick connect terminals
  • Used for switching solenoids, fan motors, and other applications
  • Amps Resistive: 16
  • Coil Voltage: 24
  • FLA/LRA at 250 Volts: 8/25
  • Switch Type: SPST-NO

Specs

–
Product Type:

Relay

Voltage:

24V

Action:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of SPST 24V 16 Resistive Amps Switching Fan Relay
SPST 24V 16 Resistive Amps Switching Fan Relay
SKU: PR290Q
(1)
24V

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Junk, don't buy

These packard relays don't last long
JR3 Home Performance
Amsterdam NY
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy