Apply to be a TradeMaster!
Main product image of SPDT 240 V 16 Resistive Amps Switching Fan Relay
Magnifying glass
Hover image to zoom

SPDT 240 V 16 Resistive Amps Switching Fan Relay

Brand:
Packard
SKU:
PR295Q
Rating:
(0)
Q&A:
(0)
SPDT 240 V 16 Resistive Amps Switching Fan Relay
Magnifying glass
Hover image to zoom
$13.22 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
Features
  • 1/4” quick connect terminals
  • Used for switching solenoids, fan motors, and other applications.
Specifications
  • Depth (In.) 1.8
  • Width (In.) 3.03
  • Amps Resistive 16
  • Coil Voltage 240
  • FLA/LRA at 250 Volts 8/25
  • Switch Type SPDT
  • Voltage 240

Specs

–
Product Type:

Relay

Voltage:

240v

Action:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy