Shop Resideo Sale
Main product image of SPST-NO 24V 18 Resistive Amps Switching Fan Relay
Magnifying glass
Hover image to zoom

SPST-NO 24V 18 Resistive Amps Switching Fan Relay

Brand:
Packard
SKU:
PR360
Rating:
(0)
Q&A:
(0)
SPST-NO 24V 18 Resistive Amps Switching Fan Relay
Magnifying glass
Hover image to zoom
$11.69 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
SPST-NO 24V 18 Resistive Amps Switching Fan Relay

Product Features
  • 1/4" quick connect terminals
  • Used for switching solenoids, fan motors, and other applications
  • Amps Resistive: 18
  • Coil Voltage: 24 VAC
  • Continuous Coil Voltage: 24 VAC
  • FLA/LRA at 125 Volts: 12/60
  • FLA/LRA at 250 Volts: 8/48
  • Switch Type: SPST

Specs

–
Product Type:

Relay

Voltage:

24V

Action:

SPST

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Pole, Type 91, 24 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 17.5 Ohms DC Resistance, 334 mA
SKU: 90-340
White Rodgers
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy