Apply to be a TradeMaster!
Main product image of SPST-NO Switching Fan Relay - 120 Coil Voltage
Magnifying glass
Hover image to zoom

SPST-NO Switching Fan Relay - 120 Coil Voltage

Brand:
Packard
SKU:
PR362
Rating:
(0)
Q&A:
(0)
SPST-NO Switching Fan Relay - 120 Coil Voltage
Magnifying glass
Hover image to zoom
$18.79 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • 1/4" quick connect terminals
  • Used for switching solenoids, fan motors, and other applications.

Specifications

  • Depth (In.)1.8
  • Width (In.)4.5
  • Amps Resistive18
  • Coil Voltage120
  • FLA/LRA at 125 Volts14/84
  • FLA/LRA at 250 Volts8/48
  • Switch TypeSPST-NO
  • Voltage120

Specs

–
Product Type:

Relay

Voltage:

120v

Action:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of SPST-NO Switching Fan Relay - 120 Coil Voltage
SPST-NO Switching Fan Relay - 120 Coil Voltage
SKU: PR362
120v
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy