Apply to be a TradeMaster!
Main product image of SPST 120V 18 Resistive Amps Switching Fan Relay
Magnifying glass
Hover image to zoom

SPST 120V 18 Resistive Amps Switching Fan Relay

Brand:
Packard
SKU:
PR382
Rating:
(0)
Q&A:
(0)
SPST 120V 18 Resistive Amps Switching Fan Relay
Magnifying glass
Hover image to zoom
$16.00 each
In Stock
In Stock
Get 6 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
  • 1/4" quick connect terminals
  • Used for switching solenoids, fan motors, and other applications
  • Amps Resistive: 18
  • Coil Voltage: 120
  • FLA/LRA at 125 Volts: 14/84
  • FLA/LRA at 250 Volts: 8/48
  • Switch Type: SPST NO + NC

Specs

–
Product Type:

Relay

Voltage:

24V

Action:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of SPST 120V 18 Resistive Amps Switching Fan Relay
SPST 120V 18 Resistive Amps Switching Fan Relay
SKU: PR382
24V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy