Apply to be a TradeMaster!
Main product image of 370V Round Dual Run Capacitor (55/5 MFD)
Magnifying glass
Hover image to zoom

370V Round Dual Run Capacitor (55/5 MFD)

Brand:
Packard
SKU:
PRCD555
Rating:
(0)
Q&A:
(0)
370V Round Dual Run Capacitor (55/5 MFD)
Magnifying glass
Hover image to zoom
$20.40 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
370V
Product Highlight: MFD
55/5 MFD
Product Highlight: Shape
Round

Description

  • Packard offers the widest range of capacitors in the industry!
  • UL listed and CUL approved
  • Individually boxed
  • Metal cases
  • Metallized film
  • Oil filled
  • Non PCB oil
  • Insulated terminals
  • Hertz: 50/60

Specs

Voltage:

370V

MFD:

55/5

Shape:

Round

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 370V Round Dual Run Capacitor (55/5 MFD)
370V Round Dual Run Capacitor (55/5 MFD)
SKU: PRCD555
370V
55/5
Round

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy