Shop Resideo Sale
Main product image of 370V Round Dual Run Capacitor (60/5 MFD)
Magnifying glass
Hover image to zoom

370V Round Dual Run Capacitor (60/5 MFD)

Brand:
Packard
SKU:
PRCD605
Rating:
(1)
Q&A:
(0)
370V Round Dual Run Capacitor (60/5 MFD)
Magnifying glass
Hover image to zoom
$18.83 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
60/5 MFD
Product Highlight: Shape
Round

Description

–
  • Packard offers the widest range of capacitors in the industry!
  • UL listed and CUL approved
  • Individually boxed
  • Metal cases
  • Metallized film
  • Oil filled
  • Non PCB oil
  • Insulated terminals
  • Hertz: 50/60

Specs

–
Voltage:

370V

MFD:

60/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 370V Round Dual Run Capacitor (60/5 MFD)
370V Round Dual Run Capacitor (60/5 MFD)
SKU: PRCD605
(1)
370V
60/5
Round

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Keeping cool

I keep a spare capacitor in my garage after replacing the defective one for my ac unit! Hot weather seems to cause this part to fail it is a quick fix for the DYI er pus more important it gets the ac up and running!
Tom
Alamogordo NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy