Apply to be a TradeMaster!
Main product image of 440V Round Dual Run Capacitor (80/5 MFD)
Magnifying glass
Hover image to zoom

440V Round Dual Run Capacitor (80/5 MFD)

Brand:
Packard
SKU:
PRCFD805
Rating:
(0)
Q&A:
(0)
440V Round Dual Run Capacitor (80/5 MFD)
Magnifying glass
Hover image to zoom
$34.30 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440v
Product Highlight: MFD
80/5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-3/8" Diameter

Description

Features:
  • Volts: 440
  • Diameter (In.): 2 3/8
  • Height (In.): 5 1/8
  • Hertz: 50/60
  • MFD: 80/5
  • UL listed and CUL approved
  • Individually boxed
  • Metal cases
  • Metallized film
  • Oil filled
  • Non PCB oil
  • Insulated terminals

Specs

Voltage:

440v

MFD:

80/5

Shape:

Round

Diameter (Inches):

2-3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
CURRENT ITEM
Product Image of 440V Round Dual Run Capacitor (80/5 MFD)
440V Round Dual Run Capacitor (80/5 MFD)
SKU: PRCFD805
440v
80/5
Round
2-3/8"
440/370V
80/5
Round
2-1/2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy