Apply to be a TradeMaster!
Main product image of 80/5 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

80/5 MFD Round Run Capacitor (440/370V)

Brand:
Jard
SKU:
12801
Rating:
(8)
Q&A:
(0)
80/5 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$19.21 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
MFD: 
80/5
80/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
80/5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Height (Inches)
3.91" Height
Product Highlight: Width (Inches)
2-1/2" Width

Description

–
Features:
  • Non-PCB capacitors.
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz

Specs

–
Voltage:

440/370V

MFD:

80/5

Type:

Capacitor

Shape:

Round

Diameter (Inches):

2-1/2"

Height (Inches):

3.91"

Width (Inches):

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 80/5 MFD Round Run Capacitor (440/370V)
80/5 MFD Round Run Capacitor (440/370V)
SKU: 12801
(8)
440/370V
80/5
Round

You May Also Need

60/5 MFD Round Run Capacitor (440/370V)
SKU: 12794
Jard

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

It will work, but not the right size

Replacing a smoked run cap in a heat pump, expecting to simply swap in the new one reusing all of the existing brackets etc. Specifically picked one with the same physical dimensions as the old one so I wouldn't need to screw with it. Website and literature claims this is 2 1/2" diameter.
Matt
Ohio
2 years ago
Was this review helpful to you?

Works Great

My a/c unit is working much better now with the newer part. Fit perfectly.
David
Chicago, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Product worked. Price is right and arrived quickly.
Max
Elk Grove, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct cap!

Previous AC tech installed what ever he had on truck. Started to fail again. Our friend who is an AC pro told use the correct one to order for compressor. We ordered and he kindly installed it for us. Now our system is running at peak performance. Note to previous tech: use parts the system specs out, not what you want to replace with just because you don't have the correct part on truck.
Rich
NorCal
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

The item bought was exactly what was needed and price was very reasonable. Delivery was on time.
Gary
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Third time ordering and will continue to purchase.

I use these caps in my shop built rotary phase converters.
Jerry
IN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great in my project

Used as part of "run" capacitor bank in my DIY 10HP Rotary Phase Converter. In conjunction with other capacitors placed on same order, was able to tune RPC output to proper levels.
Buck
South Bend, Indiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Faster service, got what I ordered.

Supply house got these to my door 2 days faster than committed. Their price was less than 1/2 the price in local stores. I will use them again
Robert
Chandler, AZ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy