Shop Resideo Sale
Main product image of Square Shaded Pole Unit Bearing Motor (18W, 230V, 1550 RPM)
Magnifying glass
Hover image to zoom

Square Shaded Pole Unit Bearing Motor (18W, 230V, 1550 RPM)

Brand:
Packard
SKU:
PSQ18CW230
Rating:
(0)
Q&A:
(0)
Square Shaded Pole Unit Bearing Motor (18W, 230V, 1550 RPM)
Magnifying glass
Hover image to zoom
$76.95 each
Backorder
Backorder
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Mount
Rear
Product Highlight: Amperage
0.5 Amps
Product Highlight: Wattage
18 Watts

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: Industrial and commercial refrigeration fans for condensing, ventilating and evaporator units, walk-in and reach-in coolers, freezers, food and beverage chillers. Features:
  • All angle self-aligning sleeve bearings
  • Totally Enclosed
  • Continuous air over
  • Class B insulation
  • Standard operating temperatures: -40°F to + 104°F (-40°C to +40°C)
  • UL listed
  • Rear mount: 3 tapped holes #8-36 thread
  • Foot mount: 4 holes, #8-36 thread

Specs

–
Phase:

1

Speeds:

1

Voltage:

230V

Amperage:

0.5

Rotation:

CWLE

RPM:

1550

Enclosure Type:

Closed

Bearings:

Sleeve

Type:

Shaded Pole

Mount:

Rear

Wattage:

18

Hertz:

60

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy