Apply to be a TradeMaster!
Main product image of Limit Switch (SPST, 135°F-175°F)
Magnifying glass
Hover image to zoom

Limit Switch (SPST, 135°F-175°F)

Brand:
Packard
SKU:
PT012
Rating:
(0)
Q&A:
(0)
Limit Switch (SPST, 135°F-175°F)
Magnifying glass
Hover image to zoom
$12.89 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
135°F to 175°F

Description

–
Specifications:
  • Temperature Range: 135°F-175°F
  • Switch Action: Open On Rise
  • Switch Type: SPST

Specs

–
Product Type:

Limit Switch

Switch:

SPST

Temperature Range (F):

135°F to 175°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy