Apply to be a TradeMaster!
Main product image of Therm-O-Disc Adjustable Snap Disc Thermostat - Style 310808
Magnifying glass
Hover image to zoom

Therm-O-Disc Adjustable Snap Disc Thermostat - Style 310808

Brand:
Supco
SKU:
AT012
Rating:
(1)
Q&A:
(0)
Therm-O-Disc Adjustable Snap Disc Thermostat - Style 310808
Magnifying glass
Hover image to zoom
$10.88 each
In Stock
In Stock
Get 49 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPST

Description

–
Therm-O-Disc Adjustable Snap Disc Thermostat

Product Description
  • The AT series temperature controls feature adjustable fan or limit operation in a versatile 3/4"(19mm) bimetal disc design. The snap-action of the temperature sensing bimetal provides high-speed contact separation for exceptional life.
  • This series of adjustable thermostats replaces the majority of factory set disc thermostats now on heating equipment and various appliances
Features
  • Voltage: 120V/240V
  • Adjustable range: 135° to 175°
  • Differential: 20 °

Specs

–
Type:

Thermostat Control

Temperature Range:

135° to 175°F

Switch Action:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Snap Disc Limit Control, 175 to 215 Degrees F Range (Open on Rise)
SKU: 3L05-2

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked perfectly and install easily

Worked perfectly and install easily
Bill
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy