Apply to be a TradeMaster!
Main product image of 5.3 Series Whole Home Indoor Paloma Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom

5.3 Series Whole Home Indoor Paloma Tankless Water Heater (Propane)

Brand:
N/A
SKU:
PH-20R-IFSP
Rating:
(0)
Q&A:
(0)
5.3 Series Whole Home Indoor Paloma Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom
We no longer carry PH-20R-IFSP
Unavailable since November 4, 2011
Direct Replacement:
5.3 Series Whole Home Direct Vent Paloma Tankless Water Heater (Propane)
Brand:
SKU:PH-20R-DVSP
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Max Flow (GPM)
5.3 MAX GPM
Product Highlight: Temperature Range (F)
100°F - 140°F
Product Highlight: Width (Inches)
13-3/4" Width
Product Highlight: Height (Inches)
20.5" Height
Product Highlight: Amperage
2 Amps
Product Highlight: Voltage
120v

Description

Specifications
Capacity: 1 to 2 Bathrooms
Rated Gas Input(BTUs/Hr.): 21,600 (minimum) 145,000 Nat. / 141,0000 LP (maximum) Modulating
Dimensions: 13-3/4 (W) x 20-1/2 (H) x 5-5/6 (D)
Empty Net Weight: (lbs.) 35
Working Water Pressure: 14 psi (minimum); 150 psi (maximum)
Water Flow Rate: 0.66 GPM (minimum) 5.3 GPM (maximum) (23 psi)
Gas Connection: 3/4" NPT Female (With Supplied Gas Shutoff Valve)
Water Connection: 3/4" NPT Male
Vent Size: 3" Special Venting
Efficiency Rating: 82%
Energy Factor: 0.82
Electrical Rating: 120 VAC/60 Hz, Less than 2 Amps
Features
Endless hot water on demand
Energy-saving design
Energy efficiency - 30% more efficient than tank-type water heaters
Compact, space-saving design
Paloma's exclusive sensing burner and ICAD Safety System to optimize combustion and shut down the unit in case of raised levels of carbon monoxide (indoor units only)
Self-diagnostic program
Waterproof digital remote control for convenience, comfort, and ease of maintenance
Remote control displays adjustable temperature settings
Optional, additional remote controls available
Intelligent electronic controls designed to increase energy efficiency and safety
Exclusive film wrap overheat limiter
Indoor model uses 3" Category III stainless steel venting material
May be installed as part of a circulating water system
Built-in electric blower on all models
Low NOx emissions meet SCAQMD Rule 1121 requirements
Easy expansion with Solo/Duo System
Extensive diagnostics and error display
Residential Warranty
10-Year Limited Warranty on Heat Exchanger
3-Year Limited Warranty on Parts
*This product qualifies for the 2009 Tankless Water Heater Tax Credit

Specs

Width (Inches):

13-3/4"

Height (Inches):

20.5"

Min Flow (GPM):

0.66

Max Flow (GPM):

5.3

Flow Rate:

0.66-5.3 GPM

Amperage:

2

Application:

Plumbing

Voltage:

120v

Depth (Inches):

5-5/6"

Vent Size:

3"

Vent Type:

Stainless Steel

Wattage:

240

Type:

Liquid Propane (LP)

Efficiency:

84%

Water Connection:

3/4"

Gas Connection:

3/4"

Gas Input:

9.5" W.C.

BTU Input:

141000

Temperature Range (F):

100°F - 140°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need