The WhisperValue DC exhaust fan with LED light and integrated condensation sensor is the ultimate low-profile spot bathroom ventilation fan. It is perfect for residential construction, including single-family homes, multi-family buildings, and manufactured homes. Combining an ultra-slim design with a revolutionary ECM motor and SmartFlow technology, it delivers exceptional performance and stands out as the lowest-profile ENERGY STAR-rated fan on the market.
The WhisperValue fan with light boasts two key features for enhanced versatility: the Pick-A-Flow Airflow Selector, which allows you to choose between 50, 80, or 100 CFM for customizable ventilation, and an optional built-in Condensation Sensor, designed to automatically control moisture levels and prevent excess humidity. These features ensure that the fan meets various ventilation needs, complies with building codes, and reduces the likelihood of callbacks, making it a reliable and efficient choice for any project.
Features:
| Application: | Bathroom |
|---|---|
| Motor: | Condenser |
| Blower Wheel Type: | Sirocco |
| Motor Bearing: | Ball |
| Mount: | Ceiling Recessed |
| Grille Size: | 13" |
| Amperage: | 0.39 |
| Material: | Galvanized Steel |
| Duct Size: | 4" |
| Lamp Watts: | 10 |
| Lamp Color Rendering Index: | 90 |
| Night Light Lamp Watts: | 0.2 |
| Voltage: | 120v |
| Hertz: | 60 |
| Air Flow Capacity (CFM): | 100 50 80 |
| Sone: | 0.6 |
| Features: | Energy Star Qualified |
| Energy Star Rated: | Yes |
| Thermal Fuse Protection: | Yes |
| Warranty: | 6 Year ECM Motor, 5 Year LED, 3 Year Parts |