Apply to be a TradeMaster!
Main product image of Panasonic WhisperValue Ceiling/Wall Mount Bathroom Exhaust Fan with Dimmable LED Light, 50-80-100 CFM, FV-0510VSL1
Magnifying glass
Hover image to zoom

Panasonic WhisperValue Ceiling/Wall Mount Bathroom Exhaust Fan with Dimmable LED Light, 50-80-100 CFM, FV-0510VSL1

Brand:
Panasonic
SKU:
FV-0510VSL1
Rating:
(30)
Q&A:
(0)
Panasonic WhisperValue Ceiling/Wall Mount Bathroom Exhaust Fan with Dimmable LED Light, 50-80-100 CFM, FV-0510VSL1
Magnifying glass
Hover image to zoom
$165.99 each
In Stock
In Stock
Get 136 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
100, 50, 80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.6 Sones
Product Highlight: Warranty
6 Year ECM Motor, 5 Year LED, 3 Year Parts Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Amperage
0.39 Amps

Description

–
Overview:

The Panasonic FV-0510VSL1 WhisperValue DC Ventilation Fan features an LED light and Pick-A-Flow Speed Selector, making it the perfect ventilation bathroom fan for a multifamily or single-family home. It features Panasonic’s revolutionary ECM motor with SmartFlow technology for optimum CFM, moving more air while using less energy for energy efficiency and increased fan life. The motor incorporates the Pick-A-Flow selector switch, which provides the unique ability to select your needed airflow (50-80-100 CFM). Features a contemporary flush mount grille that incorporates one 10W dimmable LED chip panel with 1W LED night light for warm, energy-efficient illumination. UL listed for ceiling or wall mount, the thin profile of this fan provides flexibility for where you can install it and the unique L-shaped bracket simplifies installation while providing strong support. This Panasonic fan is the lowest-profile Energy Star rate ventilation fan available, is Energy Star certified and has been engineered to comply with the Energy Star 4.0 requirement for increased efficiency.

Features
  • Bathroom Ventilation Fan with Light: Equipped with a DC/ECM motor and SmartFlow technology, this ultra-slim, whisper quiet vent fan features a dimmable 3000K LED light with low power nightlight for warm, energy-efficient illumination; Duct diameter: 4" oval
  • Customizable Airflow: This Energy Star-certified fan features Pick-A-Flow technology allows you to select your desired airflow from 50, 80 or 100 CFM at the flip of a switch for your room size and usage needs
  • Easy Installation: A sleek 3-3/8" housing depth fits effortlessly into tight spaces, and the unique L-shaped bracket simplifies installation and provides strong support; UL listed for ceiling, wall, and tub/shower enclosure mounts when GFCI protected.
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Application:

Bathroom

Motor:

Condenser

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Grille Size:

13"

Amperage:

0.39

Material:

Galvanized Steel

Duct Size:

4"

Lamp Watts:

10

Lamp Color Rendering Index:

90

Night Light Lamp Watts:

0.2

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

100

50

80

Sone:

0.6

Energy Star Rated:

Yes

Features:

Energy Star Qualified

Thermal Fuse Protection:

Yes

Warranty:

6 Year ECM Motor, 5 Year LED, 3 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Duct Size
Voltage
Air Flow Capacity (CFM)
Sone
0.5
4"
120v
110
1.5

You May Also Need

33 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
Caution Label 1
SKU: FFV0810011S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 30 reviews
93% would recommend this product
4.8
out of 30 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
3%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

A Quiet Exhaust Fan

My bathroom exhaust fan was getting noisy due to wear and tear. I decided to replace it with a quieter one. I found it fairly easy to install as it was the first one I personally have done. One must be careful regarding the night light wiring. Very happy with it and the led light is nice and bright.
VS

Most Liked Negative Review

Not sure why I have to even leave a 1 star. Do not buy this

Don't bother with this fan and the light. The light is nice and bright. The night light is a nice feature but this fan is such a pain to put up on an old work application. The adapter that they sell with this is not plastic but a regular metal reducer squeezed on the 4 inch side. You need to put a screw in it or it will work it's way off, Even with tape. Then if you squeeze too much it affects the damper. It makes it very long with the adapter so make sure you have the room. It doesn't come with the ez bracket like the fv0511bf1 which is a pleasure to install and love that fan. I love Panasonic fans but this one is bad. Without the EZ bracket you need to frame it out from the attic to get screws on both sides. For some reason it's blowing air back and is noisy. It is blowing the outside damper open so it is moving air but something isn't right. I used the same 3 inch existing duct in the other bathroom with the fv0511 and it works perfectly. I should have done that fan and threw in a 4 inch new led high hat next to it for the light. I'll stay away from this one in the future. I've installed 5 of the others without issue.
Showing 1-10 of 30 reviews

I would buy this product again

very quiet
Eric
Union City, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this to everyone

I am a HVAC contractor and work with builders. We use these for new construction and additions.
Desi
Onsted Mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again - this is my 4th!

Easy to install in bath and best of all it is much more quiet than many others I've had. I won't buy any other brand now. This is the 6th Panasonic fan I've used starting 8 years ago and I haven't had any fail.
lawnman
Watertown, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice fan

newly installed and it seems to work fine
Joe
Huron Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fan

Nice and quiet. 3 fan settings.. very nice.
Assured
Frankfort, il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Fan

The Whisper Value Fan is easy to install in a remodel situation I have installed several of these and have never had any issues.
George
Dayton OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I have installed several in new construction like the ease of installation and the ability to change the cfm with the flip of a switch
Desi
Onsted Mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not sure why I have to even leave a 1 star. Do not buy this

Don't bother with this fan and the light. The light is nice and bright. The night light is a nice feature but this fan is such a pain to put up on an old work application. The adapter that they sell with this is not plastic but a regular metal reducer squeezed on the 4 inch side. You need to put a screw in it or it will work it's way off, Even with tape. Then if you squeeze too much it affects the damper. It makes it very long with the adapter so make sure you have the room. It doesn't come with the ez bracket like the fv0511bf1 which is a pleasure to install and love that fan. I love Panasonic fans but this one is bad. Without the EZ bracket you need to frame it out from the attic to get screws on both sides. For some reason it's blowing air back and is noisy. It is blowing the outside damper open so it is moving air but something isn't right. I used the same 3 inch existing duct in the other bathroom with the fv0511 and it works perfectly. I should have done that fan and threw in a 4 inch new led high hat next to it for the light. I'll stay away from this one in the future. I've installed 5 of the others without issue.
Rich C
Jackson NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best exhaust fan

Quiet, strong, 3 different levels, LED light and a gradual start, makes it perfect for bathroom exhaust fan.
Gabe
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will always buy Panasonic

I always install Panasonic fans for my clients because how quiet they are .
The perfectionist
Fort Collins , Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy