Apply to be a TradeMaster!
Main product image of WhisperFit EZ Dual Speed Ventilation Fan w/ Motion Sensor, 80 or 110 CFM
Magnifying glass
Hover image to zoom

WhisperFit EZ Dual Speed Ventilation Fan w/ Motion Sensor, 80 or 110 CFM

Brand:
Panasonic
SKU:
FV-08-11VFM5
Rating:
(0)
Q&A:
(0)
WhisperFit EZ Dual Speed Ventilation Fan w/ Motion Sensor, 80 or 110 CFM
Magnifying glass
Hover image to zoom
FV-08-11VFM5 has been discontinued
Discontinued October 17, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
Panasonic WhisperFit Ceiling Mount Bathroom Exhaust Fan with Humidity Sensor, 50-80-110 CFM, FV-0511VFC1
Brand:
Panasonic
SKU:FV-0511VFC1
(5)
Order by today, receive 16 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110, 80 CFM
Product Highlight: Duct Size
3", 4"
Product Highlight: Sone
1.0, 0.4 Sones
Product Highlight: Warranty
3 Year (Parts) Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel

Description

Overview

WhisperFit EZ is the perfect solution for any remodeler looking to quickly and easily replace an existing fan from below the ceiling. This fan enables you to utilize existing duct, while its low profile housing design ensures a proper fit in virtually any ceiling. Installation is made simple with the Flex-Z Fast installation bracket with articulating joints for easy positioning through a ceiling cavity. The detachable installation adapter provides even greater flexibility when wiring and attaching the duct. Once installed, use the Pick-A-Flow speed selector to customize the air flow to meet your customers’ ventilation needs. All of these great features combined make WhisperFit EZ the fastest, easiest, ENERGY STAR retrofit fan available.

Features
  • Ideal for remodeling and hotel new construction or renovation
  • Pick-A-Flow™ Speed Selector – one fan, you choose the CFM (80 or 110)
  • Flex-Z Fast™ bracket provides flexible, fast and easy installation
  • Detachable installation adapter provides even greater flexibility
  • Low profile housing design fits in 2 x 6 construction
  • 4" duct with 3" duct adapter included
  • Engineered to comply with ENERGY STAR® requirements
  • UL listed for tub/shower enclosure when GFCI protected
  • Can be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24 and WA Ventilation Code
  • 3-year warranty on parts, 3 year on CFL lamps

Specs

Features:

Motion Sensor

Built-in Damper

Energy Star Qualified

Application:

Bathroom

Motor:

Condenser

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

3"

4"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

110

80

Sone:

1.0

0.4

Thermal Fuse Protection:

Yes

Warranty:

3 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


39 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
Sensor Assembly
SKU: FFV5500045S
Panasonic
Caution Label 1
SKU: FFV0810011S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM