Apply to be a TradeMaster!
Main product image of Panasonic WhisperFit Ceiling Mount Bathroom Exhaust Fan with Humidity Sensor, 50-80-110 CFM, FV-0511VFC1
Magnifying glass
Hover image to zoom

Panasonic WhisperFit Ceiling Mount Bathroom Exhaust Fan with Humidity Sensor, 50-80-110 CFM, FV-0511VFC1

Brand:
Panasonic
SKU:
FV-0511VFC1
Rating:
(5)
Q&A:
(1)
Panasonic WhisperFit Ceiling Mount Bathroom Exhaust Fan with Humidity Sensor, 50-80-110 CFM, FV-0511VFC1
Magnifying glass
Hover image to zoom
$183.99 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80, 110, 50 CFM
Product Highlight: Duct Size
3", 4"
Product Highlight: Sone
0.8, 0.3 Sones
Product Highlight: Voltage
120v
Product Highlight: Material
Galvanized Steel

Description

–
Overview:

The WhisperFit DC Fan with Condensation Sensor for Humidity Control is an ideal retrofit solution. Built-in energy-efficient ECM (DC) motor with Pick-A-Flow airflow selector allows you to select required airflow (50, 80 or 110 CFM). Condensation Sensor provides hands-free operation and automatic moisture control. Single-hinged Flex-Z Fast bracket, pre-installed alignment guides, and temporary clip allows for flexible, fast and easy installation. This vent fan enables you to utilize existing duct, while its low profile housing design ensures a proper fit in any bathroom ceiling or other areas of a home with at least 5 5/8” depth. The slide and snap-in junction box and duct collar provide greater flexibility when wiring and attaching the duct, and this premium ceiling ventilation fan now includes preinstalled plastic alignment guides and temporary retaining clip. These clips molded into the casting will allow the fan to stay in place while the installer fastens the fan into can.

Features
  • Retrofit Bathroom Vent Fan with Humidity Control: This fan features a condensation sensor that helps control bathroom condensation and remove humidity; Automatic sensor turns fan on when humidity is detected
  • Customizable Airflow: This slim, whisper quiet, Energy Star-certified fan features a DC/ECM motor and Pick-A-Flow technology that allows you to select your desired airflow from 50, 80 or 110 CFM at the flip of a switch for your room size and usage needs
  • Easy Installation: Flex-Z Fast Bracket simplifies installation with a single-hinge bracket for easy positioning; Low-profile 5-5/8" housing depth fits in 2 x 6 joist size or larger
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Motor Bearing:

Ball

Voltage:

120v

Hertz:

60

Grille Size:

13"

Mounting Opening:

10-1/2"

Duct Size:

3"

4"

Air Flow Capacity (CFM):

80

110

50

Sone:

0.8

0.3

Material:

Galvanized Steel

Blower Wheel Type:

Sirocco

Thermal Fuse Protection:

Yes

Features:

Energy Star Qualified

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Panasonic WhisperWarm Ceiling Mount Bathroom Exhaust Fan with LED Light & Heater, 50-80-110 CFM, FV-0511VHL1
SKU: FV-0511VHL1
Panasonic

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great humity control.

Install in all bathrooms & mud rooms.
CWS SERVICES
Killeen TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Typical Panasonic quality!

No better brand of bath ventilators on the market! Quiet and powerful. Humidity sensor works well - requires a switched pair for signal (sensor override). Quick mounting bracket works well for retrofit or new. Highly recommended.
Dirty Dogger
Waterford, WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

So far really great product
Jammer
Hildale Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet!

So quiet! You don't even know it's running. Good thing we added a timer. Now, no worries about mildew in the bathroom. Happy with purchase.
Ccb
Wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great exhaust fan, easy install

Easy to install without going into the attic etc!! Only issue is it comes with 5 wires - white, black, green, and 2 red wires. The red wires are for overriding the automatic system - no instructions as to what to do if you don't have a second switch. The answer I found that worked is just to tape them off and don't use them.
John
Tucson
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I need the cover only. Where can I purchase?

Asked by JENNIFER 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jennifer. The junction cover for this fan is SKU: FFV2800027S - https://www.supplyhouse.com/Panasonic-FFV2800027S-Junction-Cover

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy