Shop Resideo Sale
Main product image of Panasonic WhisperValue Transfer Register Box, FV-JD
Magnifying glass
Hover image to zoom

Panasonic WhisperValue Transfer Register Box, FV-JD

Brand:
Panasonic
SKU:
FV-JD
Rating:
(0)
Q&A:
(0)
Panasonic WhisperValue Transfer Register Box, FV-JD
Magnifying glass
Hover image to zoom
$42.99 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview:

Designed exclusively for WhisperValue fan and fan/light combinations, the Transfer Register Box (TRB) provides room-to-room powered circulation in projects with ductless heat pumps. Made of 26 gauge steel, this fire code-rated accessory enables powered 60 CFM transfer at less than 0.3 sone when coupled with the FV-05VS3 WhisperValue fan, sold separately. No need for a radiation damper like on jump ducts; works with standard size HVAC registers - 4" x 10" HVAC supply.

Features
  • Transfer Register Box: This TRB was designed exclusively for use with WhisperValue DC fans and fan/light combinations; It provides room-to-room air distribution with ductless heat pumps
  • Durable and Code Compliant: Made of 26-gauge steel, this fire code-rated accessory enables powered 60 CFM transfer at less than 0.3 sone when coupled with the FV-05VS3 WhisperValue fan (sold separately)
  • Ventilation Flexibility: Works with standard size HVAC registers with 4" x 10" supply; Ideal for use with continuous and spot ventilation in residential and light commercial construction, including single and multifamily homes and renovation/remodeling
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Product Type:

Register Box

Type:

Transfer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy