Shop Resideo Sale
Main product image of Panasonic WhisperValue Ceiling/Wall Mount Dual Speed Bathroom Exhaust Fan, 30 to 100 CFM, FV-0810VSS1
Magnifying glass
Hover image to zoom

Panasonic WhisperValue Ceiling/Wall Mount Dual Speed Bathroom Exhaust Fan, 30 to 100 CFM, FV-0810VSS1

Brand:
Panasonic
SKU:
FV-0810VSS1
Rating:
(5)
Q&A:
(0)
Panasonic WhisperValue Ceiling/Wall Mount Dual Speed Bathroom Exhaust Fan, 30 to 100 CFM, FV-0810VSS1
Magnifying glass
Hover image to zoom
$110.99 each
In Stock
In Stock
Get 239 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80, 100, 50 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.6 Sones
Product Highlight: Warranty
6 Year ECM Motor, 5 Year LED, 3 Year Parts Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Amperage
0.39 Amps

Description

–
Overview:

The Panasonic FV-0810VSS1 WhisperValue DC Ventilation Fan is designed with multi-speed that allows you to select proper, ASHRAE 62.2 code-compliant CFM settings that meet continuous ventilation requirements. Ideal for all types of residential and multi-family construction, It features Panasonic’s revolutionary ECM motor with SmartFlow optimum CFM technology and incorporates a Pick-A-Flow airflow selector switch. The motor moves more air using less energy for an energy-efficient design and is equipped with a thermal-cutoff fuse. Pick-A-Flow airflow selector provides you with the flexibility and control to customize your airflow (80-100 CFM). This slim ventilation fan has a 3-3/8” depth, and its unique L-shaped bracket design provides strong support and makes for easy installation. Energy Star certified and engineered to comply with Energy Star 4.0 requirements for increased efficiency (CFM/Watt), ensuring low cost and energy-efficient operation.

Features
  • Bathroom Vent Fan: Equipped with a revolutionary DC/ECM motor and SmartFlow technology, this ultra-slim, whisper quiet, Energy Star-certified exhaust fan provides superior performance and efficiency; Duct diameter: 4" oval
  • Customizable Airflow: This ventilation fan runs continuously at a preset lower level (0, 30-70, in 10 CFM increments), then elevates to a maximum level of operation (80 or 100 CFM) when the wall switch is turned on
  • Easy Installation: A sleek 3-3/8" housing depth fits effortlessly into tight spaces, and the unique L-shaped bracket simplifies installation and provides strong support; UL listed for ceiling, wall, and tub/shower enclosure mounts when GFCI protected.
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Application:

Bathroom

Motor:

Condenser

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Grille Size:

13"

Amperage:

0.39

Material:

Galvanized Steel

Duct Size:

4"

Features:

Multi-Speed for ASHRAE 62.2

Energy Star Qualified

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

80

100

50

Sone:

0.6

Energy Star Rated:

Yes

Thermal Fuse Protection:

Yes

Warranty:

6 Year ECM Motor, 5 Year LED, 3 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Duct Size
Voltage
Air Flow Capacity (CFM)
Sone

You May Also Need

29 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
Caution Label 1
SKU: FFV0810011S
Panasonic
Blade Fix Ring
SKU: FFV0400113S
Panasonic
Bind Tap Screw
SKU: FFV7000202S
Panasonic
Blade Plate
SKU: FFV0400127S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great price and great product

This is a great fan at a great price. I have it set up to run at 30 cfm continuously and 80 cfm when the switch is flipped. The mirror fogging up is a thing of the past. The oval opening is a little awkward to get the duct connected to, but works fine. Just a note, the "boost" option needs use 14 gauge wire. To save money I was going to use low voltage wire but after calling Panasonic tech support they said there is no voltage drop so 14 gauge wire is required here. All in all a great fan for the price.
GoodenoughGray
Bowling Green, Ky
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will buy this again

easy to find
randy
TN
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fan

Nice quiet fan. The ability for it to always run at a low speed and the be turn on high as needed is great for so many situations. And the amount of adjustability is also perfect.
Bob
MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We have installed 100s of Panasonic WhisperFans

They are all good, all easy to install, and quiet. We are remodelers and have installed hundreds of them without a single failure.
Rad Houses
Portland, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not installed yet but gets 4 star rating still in the box!

As a home owner since the 1970's I've been cursing the same cheap $6 vent fans that now sell for $60 at entry level; same tired design and lack of innovation. My favourite Warren Buffet quote is "Price is what you pay. Value is what you get." That's what Panasonic is delivering with this product line. Enough said, check it out for yourself.
B. Dubbya
Vancouver, Canada
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy