Apply to be a TradeMaster!
Main product image of Panasonic Recessed Inlet with Light for Exhaust and Supply Fan Inlets, FV-NLF46RES
Magnifying glass
Hover image to zoom

Panasonic Recessed Inlet with Light for Exhaust and Supply Fan Inlets, FV-NLF46RES

Brand:
Panasonic
SKU:
FV-NLF46RES
Rating:
(0)
Q&A:
(0)
Panasonic Recessed Inlet with Light for Exhaust and Supply Fan Inlets, FV-NLF46RES
Magnifying glass
Hover image to zoom
$128.99 each
In Stock
In Stock
Get 23 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Sone
0.8, 1.0 Sones
Product Highlight: Air Flow Capacity (CFM)
80, 66 CFM
Product Highlight: Duct Size
4", 6"
Product Highlight: Energy Star Rated
Yes

Description

–
Overview:

This Recessed Inlet is a multi-purpose exhaust or supply inlet that is ideal for use with remote mount in-line fans or H/ERV’s, or as a light-only option matching the WhisperRecessed fan/LED light.

Features
  • Recessed Inlet with Light: This multi-purpose exhaust or supply inlet is ideal for use with remote mount in-line fans or H/ERVs, or as a light-only option matching the WhisperRecessed fan/LED light
  • LED Light: Incorporates an architectural-grade, recessed, can light design with 6" aperture and advanced luminaire design; Includes one replaceable 11W, Energy Star 2.0 certified GU24 base dimmable LED lamp
  • Versatile and Efficient: Ultra-energy efficient LED lamp uses up to 40% less energy than CFLs; Ideal for use in bathrooms, living rooms or laundry rooms
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Sone:

0.8

1.0

Air Flow Capacity (CFM):

80

66

Features:

LED Light

Duct Size:

4"

6"

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy