Apply to be a TradeMaster!
Main product image of Panasonic WhisperRecessed Ceiling Mount Bathroom Exhaust Fan with Dimmable LED Light, 80 CFM, FV-08VRE2
Magnifying glass
Hover image to zoom

Panasonic WhisperRecessed Ceiling Mount Bathroom Exhaust Fan with Dimmable LED Light, 80 CFM, FV-08VRE2

Brand:
Panasonic
SKU:
FV-08VRE2
Rating:
(12)
Q&A:
(1)
Panasonic WhisperRecessed Ceiling Mount Bathroom Exhaust Fan with Dimmable LED Light, 80 CFM, FV-08VRE2
Magnifying glass
Hover image to zoom
$192.99 each
In Stock
In Stock
Get 106 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4", 6"
Product Highlight: Sone
0.8, 1.0 Sones
Product Highlight: Energy Star Rated
Yes
Product Highlight: RPM
1480 RPM

Description

–
Overview:

The WhisperRecessed Designer Fan with LED Light incorporates a powerful yet quiet 80 CFM vent fan behind an elegant recessed LED light. Includes a dimmable 11W, ENERGY STAR 2. 0 certified GU24 base LED lamp, beautiful lighting. Ideal for use in bathrooms, living rooms or laundry rooms for quiet and powerful 80 CFM ventilation hidden above the ceiling. Incorporates an integrated dual 4 or 6 inch duct adapter for flexibility in duct layout and design. The double hanger-bar system (expandable up to 24 inches) is ideal for positioning the fan exactly where you want it. Also UL listed for tub/shower enclosures.

Features
  • Bathroom Vent Fan with Light: This fan/light combo features a powerful yet quiet 80 CFM vent fan behind an elegant recessed dimmable 11W LED light
  • Efficient and Elegant: This architectural grade recessed vent fan/LED light combo is Energy Star certified for efficiency; ideal for use in bathrooms, living rooms or laundry rooms
  • Versatile Installation: An integrated dual 4 or 6" duct adapter allows for flexibility, and double hanger-bar system (expandable up to 24 inches) is ideal for positioning the fan exactly where you want it; UL listed for tub/shower enclosures
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Sone:

0.8

1.0

Air Flow Capacity (CFM):

80

Features:

LED Light

Duct Size:

4"

6"

Energy Star Rated:

Yes

RPM:

1480

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

44 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
T24 Mark Label
SKU: FFV4730001S
Panasonic
ESP Mark
SKU: FFV1320001S
Panasonic
Casing Support
SKU: FFV0800002S
Panasonic
Lead Wire
SKU: FFV3402103S
Panasonic
Motor Set Plate
SKU: FFV3730092S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 12 reviews
91% would recommend this product
4.5
out of 12 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
17%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

It works well and is a nice addition to any bathroom.

We are pleased with the installation as we have added it to 2 bathrooms. There have been some online complaints because you can see into the unit. I would say that in a small bathroom, yes you can see the manufacturing sticker if you look into the unit at an angle. It's much harder to see inside the unit when it is mounted high. The fan works great, has nice quality light, is well built and quiet, and hidden which ticks off all of my boxes.
VS

Most Liked Negative Review

Poor Aesthectics

Do not be fooled by the pictures online! This fan/light combo work well but you can visually SEE THE MOTOR when you look up at it. The trim kit does not hide the motor. Called Panasonic Tech support and they know the problem but have NO FIX FOR IT. The look is industrial like. DONT BUY
Showing 1-10 of 12 reviews

My customers like this product

It looks similar to the other can lights in their bathroom, and is a reasonably quiet exhaust fan. No complaints from installing over 30 of these over the last few years.
Melton
Fresno, Ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great air extraction without noise...very quiet after 12 yrs

This is a great air extraction system without noise...still very quiet after 12 yrs.
James
New York City
2 years ago
Was this review helpful to you?

Great product, would buy again

Installed the product over a tub shower, protected by a GFCI. Nice lighting, good draw.
SJWhite
Seattle
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Panasonic Fans

I own a construction company and only use Panasonic fans. Supply House always stands behind their products and makes doing business way easier.
KCC LLC
Duluth MN
5 years ago
Was this review helpful to you?

Hard to believe it's so quiet

A pair of these were installed in a room and when the switch first went on, I had to get closer to even hear them.
Chris
Orland Park
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and blends in like a 4" recess light.

It's slightly louder than a model without the light, but hardly noticeable.
fai
san francisco
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple quiet fan light

This fan light has a very clean look. The fan is quiet as well. It is unobtrusive in my small bathroom. Would recommend
Sue
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works so far and quiet

Panasonic has always made good products IMO. We added this to an updated bathroom. It's quiet, pulls the moisture and all the parts were there in the box with fast delivery from Supplyhouse.com
EddieJ
Livermore, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet, visually subtle, effective.

Why buy a fan with an ugly plastic cover when you can have this architectural beauty? Now I wish I could replace all my fans with this.
beer_budget
Bethesda, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Been using this product for a long time. Even before they were led high quality long lasting No call backs.
SKE
Union KY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be installed right above shower?

Asked by Diana 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Diana! This is UL listed for tub/shower enclosure, however you must install it on a GFCI (Ground Fault Circuit Interrupter) protected circuit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy