Apply to be a TradeMaster!
Main product image of Panasonic WhisperControl Condensation Sensor & On/Off Switch with Light Control, FV-WCCS2-W, White
Magnifying glass
Hover image to zoom

Panasonic WhisperControl Condensation Sensor & On/Off Switch with Light Control, FV-WCCS2-W, White

Brand:
Panasonic
SKU:
FV-WCCS2-W
Rating:
(4)
Q&A:
(0)
Panasonic WhisperControl Condensation Sensor & On/Off Switch with Light Control, FV-WCCS2-W, White
Magnifying glass
Hover image to zoom
$70.99 each
In Stock
In Stock
Get 81 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Horse Power
1/8 HP
Product Highlight: Color
White

Description

–
Overview:

The Panasonic FV-WCCS2-W WhisperControl Condensation Sensor Plus with On/Off and Light Control features intelligent sensor technology that monitors humidity and temperature to anticipate dew point, automatically operating the fan to control moisture. Advanced, easy-to-use features include a Moisture Sensitivity Selector and an Adjustable Minutes Per Hour (MPH) fan timer for ASHRAE 62.2 compliance.

Features
  • Humidity Sensor with Light On/Off Switch: This switch uses advanced sensor technology to monitor humidity and temperature, anticipate dew point and automatically operate the exhaust fan to control moisture; Blue LED indicates when fan is on
  • Adjustable Settings: An optional moisture sensitivity selector allows fine-tuning for dry or moist environments and seasons; Also features an Adjustable Minutes Per Hour (MPH) fan timer for ASHRAE 62.2 compliance
  • intelligent Operation: Features an automatic fan control with 30-minute countdown timer that initiates after moisture returns to normal levels; Single function switch controls lights and can also be used for manual fan regulation
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Product Type:

Switch

Voltage:

120v

Amperage:

15

Poles:

1

Horse Power:

1/8

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.75 out of 4 reviews
67% would recommend this product
3.75
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Do Not Buy

Panasonic did a lousy job with the Instructions for this. In spite of my many efforts , I was unable to get it to work with their 115 Exhaust Fan.
None
PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best for 1-gang applications

Best to only install in a 1-gang application. Adjustment requires removing included wall plate or, in our case, a 3-gang plate. May not be that big of a deal once the set points are established. Like the integrated light and fan switch and the blue LED indicating fan operation. So far, so good. Looking forward to see how it operates when the weather cools off and windows close.
BTR
VT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Very nice compact multi-function switch that meets California code requirements for humidity sensor. Needs a neutral at the switch box. I wired mine with 12/2 wire coming in for the power supply and a 12/3 wire running to the fan to power the light and fan.
NDS
Oakland, CA
8 years ago
Was this review helpful to you?

Excellent

Bought two (2) to support my fans as I like this switch and have used it in the past in a previous home. Worked great. One thing to consider and check before you purchase is what type of wires are currently in your wall/gang box as your going to need additional wire to wire the switch. Read the install wiring diagram closely as you may or may not have to pull a new wire into the box. Just a heads up.
RiverRat
Lowndes County Mississippi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy