Apply to be a TradeMaster!
Main product image of 208/240V Defrost Timer - Mechanism Only
Magnifying glass
Hover image to zoom

208/240V Defrost Timer - Mechanism Only

Brand:
Paragon
SKU:
8145-20M
Rating:
(2)
Q&A:
(0)
208/240V Defrost Timer - Mechanism Only
Magnifying glass
Hover image to zoom
$118.12 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Warranty
1 Year Warranty

Description

–

208/240V Defrost Timer - Mechanism Only

The Paragon 8145-20M is a 208/240V defrost timer mechanism designed for commercial refrigeration applications. This mechanism-only unit operates at 40 amps with 2 HP capacity and fits standard Paragon 8145-20 housing case boxes. The timer provides adjustable defrost cycles from 1 to 6 per day with mechanical back-up termination ranging from 4 to 110 minutes in 2-minute increments.

Key Features & Benefits

  • High-Amp Switch Contacts: 40-amp rating with 2 HP capacity handles heavy-duty commercial refrigeration loads
  • Positive Slider Bar Switch Design: Ensures positive electrical contact and wipes the contact surface clean of contaminants during each cycle
  • Temperature or Pressure Terminated Models: Designed for defrost termination using an external temperature or pressure device
  • Safety Back-Up System: Mechanical time-driven defrost termination provides fail-safe operation
  • Heavy-Duty Synchronous Design Drive Motor: Industrial-grade motor ensures reliable long-term operation
  • Three Contact Arrangements: Choice of configurations accommodates different refrigeration system requirements
  • Adjustable Defrost Frequency: 1 to 6 cycles per day with a minimum of 4 hours between successive operations
  • Adjustable Back-Up Defrost Termination: 4 to 110 minutes in 2-minute increments allows precise control
  • Compatible Housing: Fits standard Paragon 8145-20 housing case box for easy replacement installations

Compatibility & Requirements

This timer mechanism requires a separate Paragon 8145-20 housing case box for installation. The unit operates on 208/240V electrical systems and handles loads up to 40 amps and 2 HP. Installation should be performed by a qualified technician familiar with commercial refrigeration defrost control systems. The timer accommodates external temperature or pressure termination devices depending on the selected model configuration. Verify that your existing housing case box is compatible with the 8145-20M mechanism before ordering. Ensure your electrical system meets the voltage and amperage requirements. Defrost cycles: 6.

Installation & Care

Remove power to the refrigeration system before beginning installation. Remove the old timer mechanism from the existing housing case box if replacing a failed unit. Install the 8145-20M mechanism into the standard Paragon 8145-20 housing. Connect wiring according to the system requirements and selected contact arrangement. Set the defrost cycle frequency using the adjustment controls, ensuring a minimum of 4 hours between successive operations. Adjust the back-up defrost termination time in 2-minute increments from 4 to 110 minutes as needed for your application. Connect any external temperature or pressure termination devices per their specifications. Restore power and verify the timer operates through a complete cycle. Periodically inspect the slider bar contacts for contamination or wear.

What's Included

  • Paragon 8145-20M Defrost Timer Mechanism

Warranty & Support

This product is covered by a 1-year warranty against defects in materials and workmanship.

Frequently Asked Questions

Q: Does this timer include the housing case box?
A: No, the 8145-20M is a mechanism-only unit that requires a separate standard Paragon 8145-20 housing case box for installation.

Q: How many defrost cycles can this timer perform per day?
A: The timer allows adjustable defrost cycles from 1 to 6 per day, with a required minimum of 4 hours between successive operations.

Specs

–
Defrost Cycles:

6

Voltage:

208/240V

Amperage:

40

Horse Power:

2

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great service

Received this exact replacement timer promptly And replaced my broken timer in my commercial walk-in refrigerator. My service tech on vacation so it was necessary to get the part quickly and do the job myself. I got it within 24 hrs. From Supplyhouse. Thank you, guys.
Mike B
Nevada City, Ca.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact match. Great Price!!

Products are promptly delivered. So happy I came across your web page
CCR
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy