Apply to be a TradeMaster!
Main product image of 5/8" ODF P-485 Replaceable Core Filter Drier Shells (48 Cubic Inches)
Magnifying glass
Hover image to zoom

5/8" ODF P-485 Replaceable Core Filter Drier Shells (48 Cubic Inches)

SKU:
400700
Rating:
(0)
Q&A:
(0)
5/8" ODF P-485 Replaceable Core Filter Drier Shells (48 Cubic Inches)
Magnifying glass
Hover image to zoom
$430.95 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-134A, R-404A, R-12, R-22, R-507

Description

–
5/8" ODF P-485 Replaceable Core Filter Drier Shells

Key Features and Benefits:
  • Solid copper full flow fittings 5/8" to 3-1/8"
  • Powder paint exterior coating surpasses 500 hour ASTM salt spray tests and resists corrosion
  • For suction application: removable screen
  • U.L. and ULc Listed Guide SMGT-File No. SA-1756A & B
  • Safe Working pressure: 650 psi
  • All welded construction

Specs

–
Cubic Inches:

48

Connection Size:

5/8"

Connection Type:

ODF

Working Pressure (PSI):

650 PSI

Refrigerant Type:

R-134A

R-404A

R-12

R-22

R-507

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy