Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Air Conditioning Installation Parts
Filter-Driers
Liquid Line Filter-Driers
5/8" ODF LLD 305S Gold Label Liquid Line Filter-Drier
Brand:
Parker Hannifin
SKU:
450043-001
Rating:
(0)
Q&A:
(0)
Hover image to zoom
450043-001 has been discontinued
Discontinued October 4, 2018
This product was discontinued by the manufacturer.
MANUALS (2)
Quick Reference Guide
Brochure
Quick Reference Guide
Brochure
Direct Replacement:
5/8" ODF LLD 305S Gold Label Liquid Line Filter-Drier (30 Cubic Inches)
Brand:
Parker Hannifin
SKU:
450255-001
(0)
Order by
today
, receive 1 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
5/8" Connection
ODF Connection
R-407C, R-134A, R-410A, R-22
Description
–
5/8" ODF LLD 305S Gold Label Liquid Line Filter-Drier
Key Features and Benefits:
High moisture, acid and filtration capacity
Exceptional compatibility with polyolester oils
Compatible with CFC, HCFC, HFC, and HFC blends
Solid copper sweat or nickel plated SAE flare fittings
Powder paint surpasses 500 hour ASTM salt spray test
Eliminates concern of additive stripping
650 psig design pressure
083S and 163S with built-in sightglass available
U.L. and ULc Listed Guide SMGT-File No. SA-1756A & B
Hide Description
Specs
–
Product Type:
Filter Drier
Type:
Liquid Line
Connection Size:
5/8"
Connection Type:
ODF
Working Pressure (PSI):
650 PSI
Refrigerant Type:
R-407C
R-134A
R-410A
R-22
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video