Shop Resideo Sale
Main product image of 1/4" SAE Male LLD 032 Gold Label Liquid Line Filter-Drier (3 Cubic Inches)
Magnifying glass
Hover image to zoom

1/4" SAE Male LLD 032 Gold Label Liquid Line Filter-Drier (3 Cubic Inches)

SKU:
450270-001
Rating:
(0)
Q&A:
(0)
1/4" SAE Male LLD 032 Gold Label Liquid Line Filter-Drier (3 Cubic Inches)
Magnifying glass
Hover image to zoom
$17.99 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
SAE Male Connection
Product Highlight: Refrigerant Type
R-407C, R-22, R-410A, R-134A

Description

–
1/4" SAE Male LLD 032 Gold Label Liquid Line Filter-Drier

Key Features and Benefits:
  • High moisture, acid and filtration capacity
  • Exceptional compatibility with polyolester oils
  • Compatible with CFC, HCFC, HFC, and HFC blends
  • Solid copper sweat or nickel plated SAE flare fittings
  • Powder paint surpasses 500 hour ASTM salt spray test
  • Eliminates concern of additive stripping
  • 650 psig design pressure
  • 083S and 163S with built-in sightglass available
  • U.L. and ULc Listed Guide SMGT-File No. SA-1756A & B

Specs

–
Product Type:

Filter Drier

Cubic Inches:

3

Type:

Liquid Line

Connection Size:

1/4"

Connection Type:

SAE Male

Working Pressure (PSI):

650 PSI

Refrigerant Type:

R-407C

R-22

R-410A

R-134A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy