The Day Savers – A National Tradesmen Day Contest
Main product image of 1/4" SAE Male x Female LLD 032MF Gold Label Liquid Line Filter-Drier (3 Cubic Inches)
Magnifying glass
Hover image to zoom

1/4" SAE Male x Female LLD 032MF Gold Label Liquid Line Filter-Drier (3 Cubic Inches)

SKU:
450272-001
Rating:
(0)
Q&A:
(0)
1/4" SAE Male x Female LLD 032MF Gold Label Liquid Line Filter-Drier (3 Cubic Inches)
Magnifying glass
Hover image to zoom
$23.03 each
Backorder
Backorder
Get it Thu, Sep 24 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
SAE Male x Female Connection
Product Highlight: Refrigerant Type
R-22, R-407C, R-410A, R-134A

Description

1/4" SAE Male x Female LLD 032MF Gold Label Liquid Line Filter-Drier

Key Features and Benefits:
  • High moisture, acid and filtration capacity
  • Exceptional compatibility with polyolester oils
  • Compatible with CFC, HCFC, HFC, and HFC blends
  • Solid copper sweat or nickel plated SAE flare fittings
  • Powder paint surpasses 500 hour ASTM salt spray test
  • Eliminates concern of additive stripping
  • 650 psig design pressure
  • 083S and 163S with built-in sightglass available
  • U.L. and ULc Listed Guide SMGT-File No. SA-1756A & B

Specs

Product Type:

Filter Drier

Cubic Inches:

3

Type:

Liquid Line

Connection Size:

1/4"

Connection Type:

SAE Male x Female

Working Pressure (PSI):

650 PSI

Refrigerant Type:

R-22

R-407C

R-410A

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy