Apply to be a TradeMaster!
Main product image of 3/8" ODM LLD-083PZK ZoomLock Gold Label Liquid Line Filter Drier (8 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" ODM LLD-083PZK ZoomLock Gold Label Liquid Line Filter Drier (8 Cubic Inches)

SKU:
450282-001
Rating:
(0)
Q&A:
(0)
3/8" ODM LLD-083PZK ZoomLock Gold Label Liquid Line Filter Drier (8 Cubic Inches)
Magnifying glass
Hover image to zoom
450282-001 has been discontinued
Discontinued December 21, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODM Connection

Description

3/8" ODM LLD-083PZK ZoomLock Gold Label Liquid Line Filter Drier (8 Cubic Inches)

Features and Benefits:
  • For high pressure HVACR applications
  • Approved for R410A, R134a, R404A and R407A/C/F, R507, R290, R600A, R32, non-potable water and glycol
  • Currently not approved for other refrigerants including R22
  • Max operating pressure 700 PSI
  • Max burst pressure 3000 PSI
  • Zoomlock fittings not included


Note: Images may not depict actual product.

Specs

Product Type:

Filter Drier

Cubic Inches:

8

Type:

Liquid Line

Connection Size:

3/8"

Connection Type:

ODM

Working Pressure (PSI):

650 PSI

Refrigerant Type:

R-410A

R-404A

R-407A

R-134A

R-290

R-407C

R-507

R-407F

R-32

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm