Apply to be a TradeMaster!
Main product image of 3/8" ODM LLD-163PZK ZoomLock Gold Label Liquid Line Filter Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" ODM LLD-163PZK ZoomLock Gold Label Liquid Line Filter Drier (16 Cubic Inches)

SKU:
450287-001
Rating:
(0)
Q&A:
(0)
3/8" ODM LLD-163PZK ZoomLock Gold Label Liquid Line Filter Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 14 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODM Connection

Description

–
3/8" ODM LLD-163PZK ZoomLock Gold Label Liquid Line Filter Drier (16 Cubic Inches)

Features and Benefits:
  • For high pressure HVACR applications
  • Approved for R410A, R134a, R404A and R407A/C/F, R507, R290, R600A, R32, non-potable water and glycol
  • Currently not approved for other refrigerants including R22
  • Max operating pressure 700 PSI
  • Max burst pressure 3000 PSI
  • Zoomlock fittings not included


Note: Images may not depict actual product.

Specs

–
Product Type:

Filter Drier

Type:

Liquid Line

Cubic Inches:

16

Connection Size:

3/8"

Connection Type:

ODM

Max Operating Pressure:

700 psi

Refrigerant Type:

R-404A

R-290

R-410A

R-134A

R-407F

R-507

R-407C

R-407A

R-32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy