Apply to be a TradeMaster!
Main product image of PM25 Thermal Mastic (5 Gallon)
Magnifying glass
Hover image to zoom
PM25 Thermal Mastic (5 Gallon)
Magnifying glass
Hover image to zoom
$641.60 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
640 oz.

Description

–
Heat conducting compound that increases heat transfer four times the amount of mechanical mounting alone . The result is faster response times from expansion valves and controls when connecting the sensor bulb to the suction line, better heat transmission between coils and liners . Thermal Mastic has a working temperature range from -60°F to 212°F (-51 .1°C to 100°C).

Specs

–
Product Type:

Heat Transfer Compound

Volume:

640 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you have a value for the conductive heat transfer coefficient for this product? Also, when the product is cured is it still flexible or is it rigid?

Asked by ChemE 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Heat transfer increases 4 times that of mechanical mounting. Thermal Mastic can be applied by squeezing the tube or by troweling in bulk quantities. Protective gloves should be worn.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy