Apply to be a TradeMaster!
Main product image of VAB5SS 5/8" ODF Vibration Absorber
Magnifying glass
Hover image to zoom

VAB5SS 5/8" ODF Vibration Absorber

SKU:
475445
Rating:
(0)
Q&A:
(0)
VAB5SS 5/8" ODF Vibration Absorber
Magnifying glass
Hover image to zoom
$72.99 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Max Pressure (PSI)
650 MAX PSI

Description

–
The VAB series of vibration absorbers is designed to minimize the transmission of vibration that can occur in refrigeration and air conditioning systems. These vibrations originate from a variety of places such as the starting and running cycle of some compressors, and can occur in both the discharge and suction lines. These vibrations can travel through the lines and resonate, creating an objectionable noise, and in worse cases, weaken the joints and cause the tubing to break, resulting in a costly repairs and inconvenient equipment downtime. Installation in connecting lines will minimize the potential damaging effects of vibration. The VAB vibration absorbers are manufactured with a stainless steel hose and braid for maximum strength with solid copper connectors making installation a breeze.

Features:
  • Stainless steel hose and braid for maximum strength, with solid copper connectors
  • Available in sizes from 3/8" through 1 1/8"
  • Leak-free operation beyond the pressure limits of conventional bronze vibration absorbers
  • U.L. listed

Specs

–
Product Type:

Vibration Absorber

Connection Size:

5/8"

Max Pressure (PSI):

650

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

VAB3SS 3/8" ODF Vibration Absorber
SKU: 475442
Parker Hannifin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy