Apply to be a TradeMaster!
Main product image of PTH1 Premium Hi-Temp Cork Insulation Tape (1/8" x 2" x 30' Roll)
Magnifying glass
Hover image to zoom

PTH1 Premium Hi-Temp Cork Insulation Tape (1/8" x 2" x 30' Roll)

SKU:
475484
Rating:
(4)
Q&A:
(1)
PTH1 Premium Hi-Temp Cork Insulation Tape (1/8" x 2" x 30' Roll)
Magnifying glass
Hover image to zoom
$56.32 each
In Stock
In Stock
Get 130 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Rubber
Product Highlight: Size
1/8" x 2" x 30'
Product Highlight: Length (Feet)
30' Length
Product Highlight: Width (Inches)
2" Width
Product Highlight: Length (Inches)
360" Length

Description

–
Premium Hi-Temp Cork Insulation Tape is an eco-friendly, non-asphalt based product specifically formulated to provide insulation and to prevent condensation on pipes, fittings, and tubing . It is specifically designed for locations where high ambient temperatures of up to 325°F (163°C) are the norm . Examples of such locations are confined areas of refrigerators and freezers . This product adheres to most clean, dry surfaces and to itself, making possible to apply more than one layer without adding fasteners or adhesives . It is sufficiently soft and pliable to be molded . Temperature range of -20°F to 325°F (-29°C to 163°C).

Specs

–
Color:

Black

Material:

Rubber

Size:

1/8" x 2" x 30'

Product Type:

Insulation Tape

Length (Feet):

30'

Width (Inches):

2"

Length (Inches):

360"

Type:

Insulation

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

SWITCHING TO A DIFFERANT BRAND

We have been using this for 5 years but not any more. It was getting hard to peel off the backing but I still bought more. This batch is terrible. The foam will not separate from the paper. Its useless.
TK
WI
4 years ago
Was this review helpful to you?

Great Tape

We have tried several brands of foam tape and the K502 works the best. BEST OF ALL SUPPLYHOUSE HAS THE BEST PRICE!!
TK
Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Basic foam tape does the job

More expensive brands are hard to peal off the backing. K502 works great in all temperatures. Supplyhouse beats all of my normal suppliers on price so get it here!! TK
TK
Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another winner

Same price as the other brand we used to use but this product is much better! Another great job by Supply house! Tom K.
TomK
WI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the materials used to construct this tape? I need something for a cleanroom environment and need to know what it may be outgassing. Are their metals in it? Is there a K value for its insulating quality?

Asked by Kevin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The rubber in the K503 tape is Black elastomeric Nitrile Foam. There are no metals in it. The K-Factor is 0.28 @ 60°F (15°C). With a service temperature range from -20 to 180°F (-29 to 82°C).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy