Apply to be a TradeMaster!
Main product image of PT1 Premium Cork Insulation Tape (1/8" x 2" x 30' Roll)
Magnifying glass
Hover image to zoom

PT1 Premium Cork Insulation Tape (1/8" x 2" x 30' Roll)

SKU:
475291
Rating:
(4)
Q&A:
(0)
PT1 Premium Cork Insulation Tape (1/8" x 2" x 30' Roll)
Magnifying glass
Hover image to zoom
$34.63 each
In Stock
In Stock
Get 24 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Rubber
Product Highlight: Width (Inches)
2" Width
Product Highlight: Size
1/8" x 2" x 30'
Product Highlight: Length (Feet)
30' Length
Product Highlight: Length (Inches)
360" Length

Description

–
Premium product may be used for either hot or cold temperature applications within its continuous duty service temperature range of -20°F to 190°F (-29°C to 88°C) . For use on pipes or tubes, in commercial or residential buildings, A/C units, refrigerated units and other similar types of applications . For hot or cold pipes . Stops dripping caused by pipe condensation . Adheres to metal and will not crack or dry out . Self adhering for multiple layers.

Specs

–
Material:

Rubber

Width (Inches):

2"

Product Type:

Insulation Tape

Color:

Black

Size:

1/8" x 2" x 30'

Length (Feet):

30'

Length (Inches):

360"

Type:

Insulation

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Screw-On Wire Connectors, 22-16 AWG (Pack of 100)
SKU: 623-002
DiversiTech

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product

This is perfect cork insulation for AC work. A1
BobbyBee
New Braunfels, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again/ recommend it to someone.

Need this for wrapping the thermostatic valve on a mid 70s pickup truck restoration. The material was indeed a premium product which was shipped extremely quickly and arrived without the box being wrinkled/mangled all up (this really plays havoc with the sticky nature of the cork tape inside).
hardtaki
Butler, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I bought this tape to insulate my air conditioner condenser pipe. The merchandise is well packaged and arrived early. The tape is easy to use and it took me about 10 minutes to wrap a 3 ft long pipe.
DIY
CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DIY discovery?

I used this tape (double sided sticky) for corners and joints of air conditioner lineset pipe insulation. It stuck to the dry line set pipes and also to the insulation I wrapped around the pipes. I used it for insulating a/c pipes at church. The tape held everything in place so there were no gaps in insulation, provides it's own insulation, and was effective at insulating the pipes where they entered/left the a/c compressor cowling. I've never used this before but saw it on a DIY website. It turned out to be a great product for me. I'd definitely buy it again.
WMys
Carrollton, TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy