Shop Resideo Sale
Main product image of 3/8" ODM ZoomLock BF-083-PZK Bi-Flow Liquid Line Filter-Drier (8 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" ODM ZoomLock BF-083-PZK Bi-Flow Liquid Line Filter-Drier (8 Cubic Inches)

SKU:
761805
Rating:
(0)
Q&A:
(0)
3/8" ODM ZoomLock BF-083-PZK Bi-Flow Liquid Line Filter-Drier (8 Cubic Inches)
Magnifying glass
Hover image to zoom
$42.98 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ZoomLock, ODM Connection
Product Highlight: Refrigerant Type
R-410A

Description

–
Parker Sporlan’s BF Series filter-driers are ideal for protecting air-conditioning and heat pump systems, compressors, and valves from the harmful effects of moisture, acid, and solid debris.

BF series Bi-Flow filter-driers operate reversibly with low pressure drop and provide excellent contamination control to ensure reliability, capacity, and efficiency of air-conditioning systems up to 8 tons.

Product Features:
  • Complete contaminant control to protect and extend system life and ensure system reliability
  • Bi-Flow filter driers operate in either flow direction with low pressure drop
  • Desiccant core provides reliable and effective removal of moisture, solid contaminants, and acid
  • Suitable for use with HCFC, HFC, HFO, and HC refrigerants
  • UL Listed for 650 psig rated pressure for R-410A
Product Specifications:
  • Connection Size: 3/8"
  • Core Type: 100% Molecular Sieve
  • Connection Type: ODM Solder (ZoomLock)
  • Desiccant Volume (cu. in.): 8
  • Model Number: BF-083-PZK
  • Application: Bi-Flow Reversible Filter Drier
  • Length: 7.29"
  • Diameter: 3.00"
  • Additional Options: ZoomLock Compatible

Specs

–
Product Type:

Filter Drier

Type:

Liquid Line

Cubic Inches:

8

Connection Size:

3/8"

Connection Type:

ZoomLock

ODM

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy