Apply to be a TradeMaster!
Main product image of 1-1/8" ZoomLock P-Trap (PZK-PT18-NA)
Magnifying glass
Hover image to zoom

1-1/8" ZoomLock P-Trap (PZK-PT18-NA)

SKU:
771207
Rating:
(0)
Q&A:
(0)
1-1/8" ZoomLock P-Trap (PZK-PT18-NA)
Magnifying glass
Hover image to zoom
771207 has been discontinued
Discontinued August 24, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Size
1-1/8" Connection
Product Highlight: Material
Copper

Description

–
Parker ZoomLock braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use ZoomLock braze-free fittings report time and labor savings of 40%-60% as compared to brazing.

Specs

–
Product Type:

P-Trap

Connection Size:

1-1/8"

Material:

Copper

Insertion Depth:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm