Refrigerant Copper Press Fittings







| PRODUCT | SIZE | SINGLE UNIT | BOX UP & SAVE | STOCK STATUS | LIST | COMPARE | |
|---|---|---|---|---|---|---|---|
Added! $15.81 each In Stock Get 56 by Tue, Nov 24 In Stock Get 56 by Tue, Nov 24 | In Stock Get 56 by Tue, Nov 24 In Stock Get 56 by Tue, Nov 24 | ||||||
Added! $32.35 each In Stock Get 1 by Mon, Nov 23 In Stock Get 1 by Mon, Nov 23 | In Stock Get 1 by Mon, Nov 23 In Stock Get 1 by Mon, Nov 23 | ||||||
Added! $70.60 each Backorder Get it by Tue, Dec 22 - Mon, Jan 25 Backorder Get it by Tue, Dec 22 - Mon, Jan 25 | Backorder Get it by Tue, Dec 22 - Mon, Jan 25 Backorder Get it by Tue, Dec 22 - Mon, Jan 25 | ||||||
Added! $79.90 each In Stock Get 2 by Wed, Nov 25 In Stock Get 2 by Wed, Nov 25 | In Stock Get 2 by Wed, Nov 25 In Stock Get 2 by Wed, Nov 25 | ||||||
Added! $70.60 each In Stock Get 4 by Wed, Nov 25 In Stock Get 4 by Wed, Nov 25 | In Stock Get 4 by Wed, Nov 25 In Stock Get 4 by Wed, Nov 25 | ||||||
Added! $58.00 each In Stock Get 20 by Tue, Nov 24 In Stock Get 20 by Tue, Nov 24 | In Stock Get 20 by Tue, Nov 24 In Stock Get 20 by Tue, Nov 24 | ||||||
Added! $48.36 each Backorder Get it by Tue, Dec 22 - Mon, Jan 25 Backorder Get it by Tue, Dec 22 - Mon, Jan 25 | Backorder Get it by Tue, Dec 22 - Mon, Jan 25 Backorder Get it by Tue, Dec 22 - Mon, Jan 25 | ||||||
Added! $231.99 each In Stock Get 81 by Mon, Nov 23 In Stock Get 81 by Mon, Nov 23 | In Stock Get 81 by Mon, Nov 23 In Stock Get 81 by Mon, Nov 23 | ||||||
ZoomLock refrigerant fittings are flame-free, press to connect or push to connect copper fittings manufactured by Parker Hannifin for use in air conditioning, heat pump, and refrigeration applications. ZoomLock refrigerant fittings eliminate open-flame brazing from the connection process entirely, replacing a torch, nitrogen purge, and fire watch with a mechanical joint rated for up to 700 psi at 250°F. The ZoomLock family spans three distinct product lines, including the original ZoomLock press fittings, ZoomLock MAX press fittings, and ZoomLock PUSH push to connect fittings, each serving different installation scenarios and tool requirements. Fitting material is refrigerant grade copper, with HNBR o-rings rated from -40°F to 300°F. For HVAC contractors doing residential AC, heat pump, mini-split, and commercial refrigeration work, ZoomLock refrigerant fittings cover the connection types that show up on nearly every job, including couplings, 90-degree elbows, reducers, P-traps, Y-joints, SAE flare adapters, and ball valves.
KEY SUBCATEGORIES / PRODUCT TYPES
ZoomLock MAX Press-to-Connect Fittings
ZoomLock MAX fittings are Parker Hannifin's current-generation press to connect refrigerant fittings, designed for air conditioning, refrigeration, and heat pump applications. A press tool with compatible ROTHENBERGER jaws crimps the fitting onto the copper tube, creating a leak-proof connection rated to 700 psi at 250°F, with a continuous operating temperature range of -40°F to 250°F. ZoomLock MAX fittings are manufactured from refrigerant grade copper (UNS C12200, minimum 99.9% pure) with HNBR o-rings, and the fitting and tube range covers 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1", and 1-1/8". One critical compatibility note: ZoomLock MAX fittings are only compatible with ROTHENBERGER press jaws, and are not compatible with the tools used for the original ZoomLock line. Approved tube types are copper conforming to ASTM-B280 or ASTM-B88 type K or L, and approved oils include POE, PAO, PVE, AB, and MO.
ZoomLock PUSH Push-to-Connect Fittings
ZoomLock PUSH fittings are push to connect refrigerant fittings that require no press tool at all. The installation sequence is cut the line, deburr the ends, and push to connect. ZoomLock PUSH fittings are rated to 700 psi maximum rated pressure and carry a continuous operating temperature of 250°F, with an o-ring temperature rating of -40°F to 300°F. The lineup covers connection sizes 1/4", 3/8", 1/2", 5/8", 3/4", and 7/8" in couplings, 90-degree elbows, and SAE flare adapters, organized into R410A Optimized variants and removable variants. Removable ZoomLock PUSH fittings can be disconnected with a dedicated removal tool, making them a practical choice for installs where future service access matters. ZoomLock PUSH is well-suited for residential AC, heat pump, mini-split, and refrigeration installations where eliminating torch work entirely is the priority.
ZoomLock Ball Valves
ZoomLock ball valves are Parker Hannifin EBVP-PZK series press-fit ball valves designed to integrate directly into ZoomLock refrigerant piping runs without brazing. ZoomLock ball valves are available in ODM sizes 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", and 1-1/8", with Cv ratings varying by size, including 2.1 Cv at 1/4" ODM (SKU 502159), 4.3 Cv at 3/8" ODM (SKU 502160-PARKER), 7 Cv at 1/2" ODM (SKU 502161), and 61.3 Cv at 1-1/8" ODM (SKU 502165). Using ZoomLock ball valves keeps the entire refrigerant piping assembly flame-free, which matters in installations where hot-work permits are restricted or where working near combustible materials makes torch work a liability. Valve sizing should be confirmed against the system's flow requirements and the specific line size being served.
ZoomLock Original Press Fittings
The original ZoomLock press fittings from Parker Hannifin are the predecessor line to ZoomLock MAX, still serving specific configurations including long radius 90-degree elbows, street elbows, P-traps, reducing bushings, and Y-joints. The original ZoomLock fittings use a different tool and jaw set than ZoomLock MAX, and the two generations are not cross-compatible. For HVAC work requiring a P-trap for condensate management or a Y-joint for a refrigerant branch connection, the original ZoomLock line covers those configurations. The 5/16" ZoomLock Long Radius 90-Degree Elbow (SKU 770601, part number PZK-90E5-HNBR) is one example of the original line. Always verify which tool generation is on hand before specifying original ZoomLock vs. ZoomLock MAX fittings for a job.
BUYING GUIDE / HOW TO CHOOSE
The first decision when specifying ZoomLock refrigerant fittings is which product line fits the job: ZoomLock MAX (press to connect, requires ROTHENBERGER press tool), ZoomLock PUSH (no tool required), or original ZoomLock (press to connect, requires original ZoomLock jaws). Tool compatibility is not a minor detail. ZoomLock MAX fittings are explicitly not compatible with original ZoomLock tools, and using the wrong jaw on any press fitting can result in an incomplete connection.
For contractors who want zero tool investment or the fastest possible connection on a mini-split or residential line set repair, ZoomLock PUSH is the answer. Cut, deburr, push. The connection is rated to 700 psi, covers sizes 1/4" through 7/8", and works without any specialized equipment on site. For removable connections, the PUSH Removable variants allow disconnection with a dedicated removal tool, making them worth specifying on installs where future service access is likely.
For commercial refrigeration or larger-tonnage AC work where press tooling is already on the truck, ZoomLock MAX covers sizes up to 1-1/8" and works with ROTHENBERGER jaws. Professionals who use ZoomLock MAX tools and jaws report time and labor savings of 40% to 60% compared to brazing.
Connection size is the next filter. ZoomLock PUSH covers 1/4" through 7/8". ZoomLock MAX extends the range to 1-1/8". Ball valves in the EBVP-PZK series cover 1/4" through 1-1/8" ODM.
Approved tube type matters. ZoomLock MAX requires copper conforming to ASTM-B280 or ASTM-B88 type K or L. Tube prep on any ZoomLock fitting line is a real step, not a formality. A square cut and a clean deburr protect the o-ring during insertion and reduce leak risk after the connection is made. Tubing prep tools, including pipe cutters and deburring tools, belong on the truck alongside the fittings.
FAQs
What is the difference between ZoomLock MAX and ZoomLock PUSH fittings?
The difference between ZoomLock MAX and ZoomLock PUSH fittings is the connection method. ZoomLock MAX fittings are press to connect and require a ROTHENBERGER press tool with compatible jaws to crimp the fitting onto the copper tube. ZoomLock PUSH fittings require no press tool at all. The installation sequence for ZoomLock PUSH is cut the tube, deburr the ends, and push to connect. Both lines are rated to 700 psi maximum operating pressure, and both use HNBR o-rings. ZoomLock MAX extends the fitting size range up to 1-1/8", while ZoomLock PUSH covers 1/4" through 7/8".
Are ZoomLock MAX fittings compatible with original ZoomLock press tools?
ZoomLock MAX fittings are not compatible with the original ZoomLock press tools. Parker Hannifin explicitly states that ZoomLock MAX fittings require ROTHENBERGER press jaws, and the original ZoomLock tool generation cannot be used with the MAX line. Attempting to press a ZoomLock MAX fitting with incompatible tooling could result in an incomplete or compromised connection. Confirming which tool generation is on the truck before specifying fittings is a required step, not an optional one.
What size range do ZoomLock refrigerant fittings cover?
ZoomLock PUSH fittings cover connection sizes 1/4", 3/8", 1/2", 5/8", 3/4", and 7/8", aligning with common mini-split and residential refrigerant line set sizes. ZoomLock MAX press fittings extend the range to 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1", and 1-1/8", making the MAX line applicable to larger commercial refrigeration and higher-tonnage AC applications. ZoomLock ball valves in the EBVP-PZK series cover 1/4" through 1-1/8" ODM across multiple Cv ratings. Size selection should always be matched to the actual tubing OD on the job.
What copper tube types are approved for use with ZoomLock MAX fittings?
Approved tube types for ZoomLock MAX fittings are copper conforming to ASTM-B280 or ASTM-B88 type K or L. The fitting material itself is refrigerant grade copper, UNS C12200 at minimum 99.9% purity. Proper tube preparation, meaning a clean square cut and thorough deburring, is required to protect the HNBR o-ring during insertion and maintain the integrity of the connection. Parker Hannifin's installation documentation for ZoomLock MAX sets the authoritative tube prep and insertion depth requirements for each size.
What applications are ZoomLock PUSH fittings rated for, and what are their o-ring temperature limits?
ZoomLock PUSH fittings are rated for high-pressure HVAC/R applications including residential air conditioning, heat pumps, mini-splits, and refrigeration. The continuous operating temperature rating is 250°F (121°C), with an o-ring temperature rating of -40°F to 300°F (-40°C to 149°C). The maximum rated pressure is 700 psi. ZoomLock PUSH fittings do not require hot-work permits or nitrogen purging, which makes them well-suited for jobs in occupied buildings, tight mechanical spaces, or any site where open-flame work is restricted or impractical.