Apply to be a TradeMaster!
Main product image of G23-24V Solenoid Coil for General Purpose Valve
Magnifying glass
Hover image to zoom

G23-24V Solenoid Coil for General Purpose Valve

SKU:
77300
Rating:
(3)
Q&A:
(0)
G23-24V Solenoid Coil for General Purpose Valve
Magnifying glass
Hover image to zoom
$92.58 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
GP Valves
Product Highlight: Wattage
9 Watts
Product Highlight: Voltage
24 VAC

Description

–
G23-12V Solenoid Valve for General Purpose Valve

Features:
  • 24 Vac
  • Va Holding - 12
  • Va Inrush - 30
  • Watts - 9

Specs

–
Type:

Coil

Used With:

GP Valves

Wattage:

9

Voltage:

24 VAC
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
You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exact replacement and in stock

Needed the part after 27 years plus on the first one. For a just a solenoid it seemed a bit expensive, but I figured they must be worth it due to the longevity of the previous one. The solenoid valve is used in a home water source heat pump for both heat and AC.
Walt
West Richland ,wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable, Quality Product

This solenoid works perfectly with the general purpose valve that turns a shower on and off at a public pool facility. Saves water with a push button control connected to a relay timer.
Aqua Bear
San Diego, Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price

shipping was fast and fit in smooth
William
Queens NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?