Apply to be a TradeMaster!
Main product image of 1/2" GP400 Normally Closed General Purpose Solenoid Valve (3.35 Cv)
Magnifying glass
Hover image to zoom

1/2" GP400 Normally Closed General Purpose Solenoid Valve (3.35 Cv)

SKU:
70562
Rating:
(7)
Q&A:
(0)
1/2" GP400 Normally Closed General Purpose Solenoid Valve (3.35 Cv)
Magnifying glass
Hover image to zoom
$159.18 each
In Stock
In Stock
Get 28 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
3.35 Cv
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Type 1 two-way solenoid valves can be used on either low or high pressure. The smaller valves are direct acting while the larger valves are pilot operated. These valves are for general application on non-corrosive fluids such as air, water below 180°F, light oils below 300 SUS, and low vacuum. All seal off bubbletight.
Please note: All valves sold without coil
  • Forged brass body with Buna "N" diaphragm, type 430 stainless steel plunger and fluoroelastomer pilot seat
  • Maximum fluid temperature: 225°F
  • Air, Water, Oil: 1-150 PSI
  • Normally closed
  • Port Size: 1/2"
  • Flow Capacity: 3.35 Cv

Specs

–
Connection Type:

FNPT x FNPT

Size:

1/2"

Product Type:

Solenoid Valve

Position:

Normally Closed

Flow Capacity (Cv):

3.35

Body Pattern:

2-Way

Max Pressure (PSI):

150

Max Temp (F):

225°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

G23-24V Solenoid Coil for General Purpose Valve
SKU: 77300
Parker Hannifin

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Arrived as expected

Recieved what I ordered in a timely manner.
Me
Me here
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House Products

We have been satified with all of the products we purchased from SH.com
Dino
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In time and for about half the price.

We needed this part as quickly as possible to repair a processing work center.. The local distributor could get us the part in 2 to 3 days... found the same part at SupplyHouse.com in stock and for about half the price. We were back up and running shortly after our order was placed.
arod1619
Dayton, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

That's the part I needed

Part showed on time . It was what was needed for the repair
Oso
Arlington Wa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A++ item was just as described I would buy from again

A++ item was just as described I would buy from again
David B
Spokane Washington
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part. Quick shipping

Good Job.
Hay man
Minnesota
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right on the money!!

Got exactly what I ordered, fantastic response time, super fast shipping!
Richard
Chicago
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy