Apply to be a TradeMaster!
Main product image of 3/4" ZoomLock MAX P-Trap (MZK-PT12-NA)
Magnifying glass
Hover image to zoom
3/4" ZoomLock MAX P-Trap (MZK-PT12-NA)
Magnifying glass
Hover image to zoom
871205 has been discontinued
Discontinued March 8, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" P-Trap, 3761121200111
Brand:
RLS
SKU:RPPT075
(1)
Order by 6PM, receive 49 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Copper

Description

–
Note: The new ZoomLock MAX Fittings are not compatible with the old ZoomLock tools. Click here for compatible tools with this product.

ZoomLock® MAX, designed for the air conditioning and refrigeration markets, allows contractors to make secure leak-free connections in seconds. It means less time on the job and more money in the contractor’s pocket.

ZoomLock MAX provides a clean, leak-proof connection for refrigerant lines up to 700 psi. By eliminating concerns about gas and flames, ZoomLock MAX gives you more flexibility in where and when you can work, plus there’s no need to nitrogen-purge the lines.

Product Features
  • Less equipment and no gas needed
  • Safer conditions, no fire hazards
  • No hot work permits required
  • More environment-friendly
  • No solder-related quality issues
  • More flexible access to job sites
  • No need to nitrogen-purge

Specs

–
Size:

3/4"

Material:

Copper

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need