Shop Resideo Sale
Main product image of 3/8" ODF 5SS3S Sahara Series Liquid Line Filter-Drier
Magnifying glass
Hover image to zoom

3/8" ODF 5SS3S Sahara Series Liquid Line Filter-Drier

SKU:
L163SA
Rating:
(0)
Q&A:
(0)
3/8" ODF 5SS3S Sahara Series Liquid Line Filter-Drier
Magnifying glass
Hover image to zoom
$22.69 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-22, R-410A

Description

–
The new Sahara Series filter-driers are ideal for protecting air-conditioning systems from the harmful effects of moisture, acid, and solid debris. The compact design reduces lay-in requirements. Multiple size products are available to optimize contaminant control. Replaced the existing Sahara Series Liquid Line FilterDriers in a reduced size.

Key Features and Benefits:
  • High capacity solid core design for excellent moisture and acid protection in R-410A AC systems
  • High filtration capacity for solid debris protection
  • Unique, compact shape minimizes pressure drop and reduces refrigerant requirements
  • Solid copper fittings for easy brazing
  • High performance epoxy powder paint for excellent corrosion protection
  • Minimal free internal volume reduces refrigerant filling needs
  • UL Recognized component (File SA1756, cURus)

Specs

–
Product Type:

Filter Drier

Type:

Liquid Line

Connection Size:

3/8"

Connection Type:

ODF

Working Pressure (PSI):

650 PSI

Refrigerant Type:

R-22

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy