Shop Resideo Sale
Main product image of 3/8" ODF SS-083S Sahara Series Liquid Line Filter-Drier (8 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" ODF SS-083S Sahara Series Liquid Line Filter-Drier (8 Cubic Inches)

SKU:
L183SA
Rating:
(0)
Q&A:
(0)
3/8" ODF SS-083S Sahara Series Liquid Line Filter-Drier (8 Cubic Inches)
Magnifying glass
Hover image to zoom
$14.15 each
In Stock
In Stock
Get 24 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-407C, R-134A, R-22, R-410A

Description

–
Key Features and Benefits:
  • Excellent moisture and filtration capacity
  • Compatible with all existing and new refrigerants and blends including R410A
  • Solid copper sweat fittings
  • Powder paint exterior coating surpasses 500 hour ASTM salt spray test and resists corrosion
  • Eliminates concern of additive stripping
  • U.L. and ULc Listed Guide SMGT-File No. SA-1756A & B
  • Rated for 650 PSI working pressure

Specs

–
Product Type:

Filter Drier

Cubic Inches:

8

Type:

Liquid Line

Connection Size:

3/8"

Connection Type:

ODF

Working Pressure (PSI):

650 PSI

Refrigerant Type:

R-407C

R-134A

R-22

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy