Shop Resideo Sale
Main product image of 10" Chrome Plated Brass Shower Arm
Magnifying glass
Hover image to zoom

10" Chrome Plated Brass Shower Arm

Brand:
Pasco
SKU:
1193
Rating:
(0)
Q&A:
(0)
10" Chrome Plated Brass Shower Arm
Magnifying glass
Hover image to zoom
$11.43 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Material
Brass

Description

–
Features:
  • Height: 10"
  • Material: Chrome Plated Brass
  • 1/2" IPS - Heavy Wall Thickness

Specs

–
Size:

10"

Material:

Brass

IPS Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy