Apply to be a TradeMaster!
Main product image of 8" Chrome Plated Shower Arm & Stainless Steel Flange
Magnifying glass
Hover image to zoom

8" Chrome Plated Shower Arm & Stainless Steel Flange

Brand:
Bluefin
SKU:
SA800SS
Rating:
(0)
Q&A:
(0)
8" Chrome Plated Shower Arm & Stainless Steel Flange
Magnifying glass
Hover image to zoom
$8.60 each
In Stock
In Stock
Get 61 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
8"
Product Highlight: Material
Brass, Stainless Steel

Description

–
Features:
  • Certified Lead-Free - Brass meets NSF372 standards for safe use in drinking water systems.
  • Widely Compatible - Meets NPT and ASME B1.20.1 regulations for standard pipe thread. ·
  • Durable - Meets ASTM B124 specifications for hot forging

Specs

–
Finish:

Chrome

Size:

8"

Material:

Brass

Stainless Steel

Type:

Shower Arm

Shower Flange

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy