Shop Limited Time Deals
Main product image of 1-1/2" Drain CXN Lift Handle Brass Waste Drain for SST Commercial Sinks w/ 3-1/2” Drain Opening (Nickel Plated)
Magnifying glass
Hover image to zoom

1-1/2" Drain CXN Lift Handle Brass Waste Drain for SST Commercial Sinks w/ 3-1/2” Drain Opening (Nickel Plated)

Brand:
Pasco
SKU:
33122
Rating:
(0)
Q&A:
(0)
1-1/2" Drain CXN Lift Handle Brass Waste Drain for SST Commercial Sinks w/ 3-1/2” Drain Opening (Nickel Plated)
Magnifying glass
Hover image to zoom
33122 has been discontinued
Discontinued January 6, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
2" Drain CXN Lift Handle Brass Waste Drain for SST Commercial Sinks w/ 3-1/2” Drain Opening (Nickel Plated), 33123
Brand:
Pasco
SKU:33123
(1)
Order by today, receive 7 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Finish
Nickel Plated

Description

PASCO has a long history as an industry leader in providing time-saving plumbing specialty items.

1-1/2" Drain CXN Lift Handle Brass Waste Drain for SST Commercial Sinks w/ 3-1/2” Drain Opening (Nickel Plated)

Features:
  • Fits 3-1/2” sink drain openings
  • Nickel plated brass body
  • 1-1/2” drain connection
  • Removable snap-in stainless steel strainer
  • Unrestricted water flow allows for fast emptying
  • Non-domestic manufacture
  • Without Overflow

Specifications:
  • Lift handle waste drain for a 1-1/2” drain opening
  • Sink Opening: 3-1/2"
  • Drain Connection: 1-1/2"

Specs

Product Type:

Drain

Drain Size:

3-1/2"

Connection Size:

1-1/2"

Drain Type:

Lift & Turn Drain

Finish:

Nickel Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm