Apply to be a TradeMaster!
Main product image of 2" Drain CXN Lift Handle Brass Waste Drain for SST Commercial Sinks w/ 3-1/2” Drain Opening (Nickel Plated), 33123
Magnifying glass
Hover image to zoom

2" Drain CXN Lift Handle Brass Waste Drain for SST Commercial Sinks w/ 3-1/2” Drain Opening (Nickel Plated), 33123

Brand:
Pasco
SKU:
33123
Rating:
(1)
Q&A:
(1)
2" Drain CXN Lift Handle Brass Waste Drain for SST Commercial Sinks w/ 3-1/2” Drain Opening (Nickel Plated), 33123
Magnifying glass
Hover image to zoom
$63.93 each
In Stock
In Stock
Get 32 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
2" Connection
Product Highlight: Finish
Nickel Plated

Description

–

PASCO has a long history as an industry leader in providing time-saving plumbing specialty items.


2" Drain CXN Lift Handle Brass Waste Drain for SST Commercial Sinks w/ 3-1/2" Drain Opening (Nickel Plated)


Features:

  • Fits 3-1/2" sink drain openings
  • Nickel plated brass body
  • 2" drain connection
  • Removable snap-in stainless steel strainer
  • Unrestricted water flow allows for fast emptying
  • Non-domestic manufacture
  • Without Overflow

Specifications:

  • Lift handle waste drain for 2" drain opening
  • Sink Opening: 3-1/2"
  • Drain Connection: 1-1/2"

Specs

–
Product Type:

Drain

Drain Size:

3-1/2"

Connection Size:

2"

Drain Type:

Lift & Turn Drain

Finish:

Nickel Plated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

2" Copper DWV x Female Adapter
SKU: 46004
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Better than T & S

Better because it has the white cardboard ring which makes a huge difference making it tight without the gasket popping out
Floridaplumber
Florida
2 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this come with the wrench tool, because we received 2 of them with no tool, picture shows tool included

Asked by Floridaplumber 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This does not come with the tool, as that would be purchased separately (SKU: 7093) - https://www.supplyhouse.com/Pasco-7093-Commercial-Sink-Drain-Tool

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy